LISTA XSHS1350-0801LG Modular Drawer Cabinet 59-1/2 Inch Height | AC6WDQ 36N128

LISTA XSHS1350-0801LG Modular Drawer Cabinet 59-1/2 Inch Height

Item: AC6WDQ Model: XSHS1350-0801LGCross Ref: 36N128
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,176.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
ColorGray
Cover MaterialPlastic
Drawer Capacity440 lbs.
Drawer Height5 1/8", 7 1/16"
Drawer Load Rating440 lbs.
FinishPowder Coat
Handle MaterialSteel
Handle TypeSteel With Plastic Cover
MaterialSteel
Number Of Drawers8
Overall Depth22 1/2"
Overall Height59 1/2"
Overall Width40 1/4"

Shipping Info:

Ship weight (kg) 281.7
Ship height (cm)172.72
Ship length (cm)116.84
Ship width (cm)73.66
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightNumber Of DrawersDrawer CapacityOverall DepthOverall WidthColorDrawer Load RatingDrawer HeightPrice
LISTA XSSC0900-0501/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZW 13P571 XSSC0900-0501/LG41 3/4"5440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8", 7 1/16", 9"€2,577.08
LISTA XSSC0900-0703/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZX 13P572 XSSC0900-0703/LG41 3/4"7440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8", 5 1/8", 7 1/16"€3,038.28
LISTA XSSC0900-0901/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZY 13P573 XSSC0900-0901/LG41 3/4"9440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8", 5 1/8"€3,170.73
LISTA XSSC0900-1002/LG Modular Drawer Cabinet 41-3/4 Inch Height | AA6AZZ 13P574 XSSC0900-1002/LG41 3/4"10440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 3 1/8"€3,617.81
LISTA XSSC1350-0803/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAA 13P575 XSSC1350-0803/LG59 1/2"8440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8", 7 1/16", 9"€3,331.60
RFQ
LISTA XSSC1350-0903/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAB 13P576 XSSC1350-0903/LG59 1/2"9440 lbs.28 1/2"28 1/4"Gray440 lbs.5 1/8"€3,726.68
RFQ
LISTA XSSC1350-1103/LG Modular Drawer Cabinet 59-1/2 Inch Height | AA6BAC 13P577 XSSC1350-1103/LG59 1/2"11440 lbs.28 1/2"28 1/4"Gray440 lbs.2 1/8", 4 1/8", 5 1/8", 9"€3,961.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSHS1350-0801LG Modular Drawer Cabinet 59-1/2 Inch Height
€5,176.68 /unit