LISTA TBMP750-2WWG Mobile Workbench Cabinet 22-3/16 Inch Width | AD2XND 3W546

LISTA TBMP750-2WWG Mobile Workbench Cabinet 22-3/16 Inch Width

Item: AD2XND Model: TBMP750-2WWGCross Ref: 3W546
In Stock

Get it by Wednesday, Jun 11

€3,624.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Workbench Cabinet
Caster Dia.6"
ColorBlue
Drawer Depth24"
Drawer Load Rating165 lbs.
Drawer Width18"
Load Capacity150 lbs.
MaterialSteel
Number Of Drawers6
Overall Height41 1/2"
Overall Length28 1/2"
Overall Width22.187"
Base TypeCasters
Cabinet ColorClassic Blue
Cabinet FinishPowder Coated
Cabinet Storage ComponentsDrawers
Cabinet StyleDrawer
Overall Depth28 1/2"

Shipping Info:

Ship weight (kg) 149.4
Ship height (cm)119.63
Ship length (cm)76.71
Ship width (cm)61.47
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of DrawersColorLoad CapacityDrawer DepthDrawer WidthDrawer Load RatingPrice
LISTA TBMP600-2WWG Mobile Workbench Cabinet 22-3/16 Inch Width | AD2XNC 3W545 TBMP600-2WWG22.187"35 1/2"5Blue-24"18"165 lbs.€2,786.54
LISTA ST0750-0505NA-M/BB Mobile Workbench Cabinet 165 Lb. Steel | AD9ZKZ 4VZR9 ST0750-0505NA-M/BB28 1/4"43 1/4"5Blue165 lbs.18"24"165 lbs.€2,648.19
LISTA ST0750-0505NA-M/LG Mobile Workbench Cabinet 28-1/4 Inch Width | AD9ZLA 4VZT1 ST0750-0505NA-M/LG28 1/4"43 1/4"5Gray165 lbs.18"24"165 lbs.€2,648.19
LISTA ST0750-0602NA-M/LG Mobile Workbench Cabinet Light Gray | AD9ZLB 4VZT3 ST0750-0602NA-M/LG28 1/4"43 1/4"6Gray165 lbs.18"24"165 lbs.€2,725.78
LISTA ST0750-0701NA-M/LG Mobile Workbench Cabinet 43-1/4 Inch Height | AD9ZLC 4VZT5 ST0750-0701NA-M/LG28 1/4"43 1/4"7Gray165 lbs.18"24"165 lbs.€2,824.58
LISTA HS0750-0505FA-M/LG Mobile Workbench Cabinet 22-1/2 Inch Length | AD9ZLD 4VZT7 HS0750-0505FA-M/LG40 1/4"43 1/4"5Gray440 lbs.18"36"440 lbs.€3,121.41
LISTA HS0750-0602FA-M/LG Mobile Workbench Cabinet 40-1/4 Inch Width | AD9ZLE 4VZT9 HS0750-0602FA-M/LG40 1/4"43 1/4"6Gray440 lbs.18"36"440 lbs.€3,317.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA TBMP750-2WWG Mobile Workbench Cabinet 22-3/16 Inch Width
€3,624.42 /unit