LISTA ST0750-0701F-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 7 Drawers | CR9PGQ

LISTA ST0750-0701F-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 7 Drawers

Item: CR9PGQ Model: ST0750-0701F-M/BB-BTCross Ref: 4VZV4
In Stock

Get it by Thursday, Jun 12

€3,906.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
Adjustable DividersNo
Base TypeCasters
Cabinet ColorBright Blue
Cabinet MaterialSteel
Cabinet Storage ComponentsDrawers
Drawer AccessSingle
Drawer Depth18"
Drawer Handle TypeTubular
Drawer Height2", 3", 5", 7"
FinishPowder Coat
Frame AssembledAssembled
Inside Drawer Height3", 5", 7", 2"
Lock TypeKeyed
Number Of Drawers7
Overall Depth22 1/2"
Overall Height43 1/4"
Overall Width28 1/4"
StyleDrawer
Work Surface MaterialButcher Block

Shipping Info:

Ship weight (kg) 229.5
Ship height (cm)109.86
Ship length (cm)57.15
Ship width (cm)71.76
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthOverall WidthNumber Of DrawersDrawer HeightDrawer DepthAdjustable DividersWork Surface MaterialPrice
LISTA XSHS0900-0603MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WEZ 36N159 XSHS0900-0603MBB47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0603MCB Mobile Modular Drawer Cabinet Classic Blue | AC6WFA 36N160 XSHS0900-0603MCB47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0603MLG Mobile Modular Drawer Cabinet Light Gray | AC6WFB 36N161 XSHS0900-0603MLG47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0809MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WFC 36N162 XSHS0900-0809MBB47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0809MCB Mobile Modular Drawer Cabinet Classic Blue | AC6WFD 36N163 XSHS0900-0809MCB47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0809MLG Mobile Modular Drawer Cabinet Light Gray | AC6WFE 36N164 XSHS0900-0809MLG47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0704MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WFF 36N165 XSHS0900-0704MBB47 3/8"22 1/2"40 1/4"7----€3,396.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA ST0750-0701F-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 7 Drawers
€3,906.24 /unit