LISLE LS/61570 End Cap Filter Wrench, 76 mm Size, 14 Flutes | CD8GMK

LISLE LS/61570 End Cap Filter Wrench, 76 mm Size, 14 Flutes

Item: CD8GMK Model: LS/61570
Limited Availability
€8.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Wrench

Shipping Info:

Country of OriginUS

Product Details:

    • To be used with Part Number 61450 and 61500

Product Variants

ProductModelMPNPrice
LISLE LS/61510 End Cap Filter Wrench, 93 mm Size, 45 Flutes | CD8GMD LS/61510LS/61510€8.66
RFQ
LISLE LS/61520 End Cap Filter Wrench, 73/74 mm Size, 14 Flutes | CD8GME LS/61520LS/61520€8.66
RFQ
LISLE LS/61530 End Cap Filter Wrench, 82 mm Size, 15 Flutes | CD8GMF LS/61530LS/61530€8.66
RFQ
LISLE LS/61540 End Cap Filter Wrench, 65/67 mm Size, 14 Flutes | CD8GMG LS/61540LS/61540€8.66
RFQ
LISLE LS/61550 End Cap Filter Wrench, 80 mm Size, 15 Flutes | CD8GMH LS/61550LS/61550€8.66
RFQ
LISLE LS/61560 End Cap Filter Wrench, 74/76 mm Size, 15 Flutes | CD8GMJ LS/61560LS/61560€8.66
RFQ
LISLE LS/61580 End Cap Filter Wrench, 93 mm Size, 15 Flutes | CD8GML LS/61580LS/61580€8.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISLE LS/61570 End Cap Filter Wrench, 76 mm Size, 14 Flutes
€8.66 /unit