LIQUATITE ZHLA-16 Conduit, 2 Inch Trade Size, Black, 50 Ft Nominal Lg, Zhla | CR9NUL

LIQUATITE ZHLA-16 Conduit, 2 Inch Trade Size, Black, 50 Ft Nominal Lg, Zhla

Item: CR9NUL Model: ZHLA-16Cross Ref: 787KZ5
In Stock

Get it by Tuesday, Jun 17

€2,621.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Approval RatingsANSI, ARRA, ASTM, Bombardier, CE, CEC, CSA, NEC, NES, NFPA, RoHS, UL, UL-360, WEEE
Bend Radius6"
ColorBlack
FinishGalvanized
FlexibilityFlexible
Indoor/outdoorOutdoor Only
Inside Dia.2.02", 2.05"
Jacket ColorBlack
Jacket MaterialZero Halogen Polyurethane
JacketedYes
Liquid Tight Conduit ApplicationLow Smoke, Low Toxicity
MaterialSteel
Max. Operating Temp.176°F
Mfr. SeriesZHLA Series
Min. Operating Temp.-40°F
Nominal Length50 ft.
Outside Dia.2.38"
Resistance PropertiesChemical Resistant, Hydrocarbon Resistant, Oil Resistant, Ozone Resistant, UV Resistant
Special FeaturesFlame Retardant, Heavy-Duty, Low Flame, Low Smoke, Low Toxicity, Zero-Halogen
Trade Size2"
Voltage1000V
Wet LocationYes
Conduit ColorBlack
Flammability RatingASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800 C, NES 713, UL360, UL94
Indoor/outdoor UsageOutdoor Only
Inside Diameter2.02", 2.05"
Maximum Operating Temperature176°F
Minimum Operating Temperature-40°F
Outside Diameter2.38"
SeriesZHLA Series
StandardsANSI/NFPA-79 STANDARD SECTION 14.5.4, ANSI/UL-360, ARRA CERTIFIED, ARTICLE 350 OF THE NEC (ANSI/NFPA-70), ASTM D2863, ASTM E162, ASTM E662 (NFPA 258), BOMBARDIER SMP 800-C, BUY AMERICA CERTIFIED, CANADIAN ELECTRICAL CODE (CEC CSA 22.1-18), CE DECLARATION: BS EN IEC 61386 CLASSIFICATION CODE 445240650414, CSA 22.1 18, CSA 22.1 J18, CSA CERTIFIED FILE NO. LL18858, CSA STANDARD C22.2 NO 56-17, NEC ARTICLE 250.118(6), NES 713, ROHS COMPLIANT, UL LISTED FILE NO. E29278, UL94, WEEE COMPLIANT
Usable Temperature Range-40°C to 80°C Air/60°C Wet/70°C Oil, -40°C to 60°C Dry/60°C Oil
Weight72.5 lbs.

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeBend RadiusNominal LengthMaterialJacket MaterialFinishJacket ColorMin. Operating Temp.Price
LIQUATITE ZHLA-13 Conduit, 1 Inch Trade Size, Black, 100 Ft Nominal Lg, Zhla | CR9NUC ZHLA-131"5 1/2"100 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€1,851.16
LIQUATITE ZHLA-11 Conduit, 1/2 Inch Trade Size, Black, 100 Ft Nominal Lg, Zhla | CR9NUF ZHLA-111/2"3"100 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€706.97
LIQUATITE ZHLA-17 Conduit, 2 1/2 Inch Trade Size, Black, 25 Ft Nominal Lg, Zhla | CR9NUJ ZHLA-172 1/2"8"25 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€1,375.87
LIQUATITE ZHLA-18 Conduit, 3 Inch Trade Size, Black, 25 Ft Nominal Lg, Zhla | CR9NUN ZHLA-183"10"25 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€1,990.37
LIQUATITE ZHLA-12 Conduit, 3/4 Inch Trade Size, Black, 100 Ft Nominal Lg, Zhla | CR9NUQ ZHLA-123/4"4 1/4"100 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€934.28
LIQUATITE ZHLA-19 Conduit, 4 Inch Trade Size, Black, 25 Ft Nominal Lg, Zhla | CR9NUU ZHLA-194"12"25 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€2,824.59
LIQUATITE ZHLA-14 Conduit, 1 1/4 Inch Trade Size, Black, 50 Ft Nominal Lg, Zhla | CR9NXM ZHLA-141 1/4"7"50 ft.SteelZero Halogen PolyurethaneGalvanizedBlack-40°F€1,395.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE ZHLA-16 Conduit, 2 Inch Trade Size, Black, 50 Ft Nominal Lg, Zhla
€2,621.25 /unit