Flat Shipping

Flat Shipping at €24.99 + VAT

LIQUATITE NMFG-12 Liquid Tight Conduit, 3/4 Inch Trade Size, White, 100 ft Nominal Length, NMFG | CR9NXC

LIQUATITE NMFG-12 Liquid Tight Conduit, 3/4 Inch Trade Size, White, 100 ft Nominal Length, NMFG

Item: CR9NXC Model: NMFG-12Cross Ref: 787L52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Approval RatingsANSI, ARRA, CSA, FDA, NEC, NSF, RoHS, UL, UL 1660 Type B, WEEE
Bend Radius4 1/4"
ColorWhite
FlexibilityFlexible
Indoor/outdoorYes
Inside Dia.0.82", 0.84"
Jacket ColorWhite
Jacket MaterialPVC
MaterialPVC
Max. Operating Temp.176°F
Mfr. SeriesNMFG Series
Min. Operating Temp.-4°F
Nominal Length100 ft.
Outside Dia.1.05"
Resistance PropertiesAbrasion Resistant, Alkaline Resistant, Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant
Special FeaturesHelically Wound Integral Type B Construction, Smooth Exterior
Trade Size3/4"
Wet LocationYes
Conduit ColorWhite
Indoor/outdoor UsageIndoor/Outdoor
Inside Diameter0.82", 0.84"
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Outside Diameter1.05"
SeriesNMFG Series
StandardsANSI/UL 1660 TYPE B, ARRA CERTIFIED, ARTICLE 356 OF THE NEC (ANSI/NFPA-70), CSA 22.2 NO. 227.2 TYPE B, CSA CERTIFIED FILE NO. LL230485, FDA APPROVED CFR21, NSF CERTIFIED 51/61, ROHS COMPLIANT, UL LISTED FILE NO. E79308, WEEE COMPLIANT
Usable Temperature Range-20°C to 80°C Dry/ 60°C Wet/ 70°C Oil
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeBend RadiusNominal LengthMaterialJacket MaterialJacket ColorMin. Operating Temp.Max. Operating Temp.Price
LIQUATITE NMFG-15 Liquid Tight Conduit, 1 1/2 Inch Trade Size, White, 50 ft Nominal Length, NMFG | CR9NVA NMFG-151 1/2"9"50 ft.PVCPVCWhite-4°F176°F€326.42
LIQUATITE NMFG-14 Liquid Tight Conduit, 1 1/4 Inch Trade Size, White, 100 ft Nominal Length, NMFG | CR9NVF NMFG-141 1/4"8"100 ft.PVCPVCWhite-4°F176°F€491.08
LIQUATITE NMFG-13 Liquid Tight Conduit, 1 Inch Trade Size, White, 100 ft Nominal Length, NMFG | CR9NVQ NMFG-131"6 1/2"100 ft.PVCPVCWhite-4°F176°F€342.02
LIQUATITE NMFG-11 Liquid Tight Conduit, 1/2 Inch Trade Size, White, 100 ft Nominal Length, NMFG | CR9NWB NMFG-111/2"3 1/4"100 ft.PVCPVCWhite-4°F176°F€139.65
LIQUATITE NMFG-16 Liquid Tight Conduit, 2 Inch Trade Size, White, 50 ft Nominal Length, NMFG | CR9NWL NMFG-162"11"50 ft.PVCPVCWhite-4°F176°F€409.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE NMFG-12 Liquid Tight Conduit, 3/4 Inch Trade Size, White, 100 ft Nominal Length, NMFG
€245.74 /unit