LIQUATITE NM-14x100 GRY Flexible Conduit 1 1/4 Inch 100ft Gray | AC9CGV 3FLH4

LIQUATITE NM-14x100 GRY Flexible Conduit 1 1/4 Inch 100ft Gray

Item: AC9CGV Model: NM-14x100 GRYCross Ref: 3FLH4
In Stock

Get it by Tuesday, Jun 17

€410.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Liquid Tight Conduit
Bend Radius8"
ColorGray
Core MaterialPVC
Inside Dia.1.38"
Jacket MaterialFlame Retardant PVC
Length100 ft.
Outside Dia.1.63"
Size1 1/4"
Temp. Range-4°F to +176°F
TypeType B Construction
Approval RatingsCSA, NFPA, UL
Conduit ColorGray
Flammability RatingUL 1660
FlexibilityFlexible
Indoor/outdoor UsageOutdoor Only
Inside Diameter1.38"
Jacket ColorGray
JacketedYes
Liquid Tight Conduit ApplicationNonmetallic
MaterialPVC
Maximum Operating Temperature176°F
Minimum Operating Temperature-2°F
Nominal Length100 ft.
Outside Diameter1.63"
Resistance PropertiesOil Resistant, UV Resistant
Series6000 Series
StandardsUL AND CSA LISTED -TYPE B CONSTRUCTION, WEEE COMPLIANT
Trade Size1 1/4"
Usable Temperature Range-2°F to 176°F
Wet LocationYes

Shipping Info:

Ship weight (kg) 15.57
Ship height (cm)22.86
Ship length (cm)68.58
Ship width (cm)68.58
HS code3917390050
Country of OriginUS

Product Details:

Liquatite NM-14x100 GRY flexible conduit protects electrical wiring in environments where traditional rigid conduits may be impractical or cumbersome. This conduit is used in construction projects, machinery installations, automotive applications and telecommunications infrastructure. Additionally, it protects against moisture, chemicals and physical damage, ensuring the safety and longevity of electrical systems.

Features:

  • It features PVC jacket, providing abrasion resistance and flame-retardant.
  • This flexible conduit has a bend radius of 8 inches for flexible routing around obstacles and tight spaces.
  • It comes with a flame-retardant PVC jacket, ensuring safety in high-risk environments.
  • This flexible conduit is suitable for direct burial and embedding in concrete.
  • It can withstand temperatures ranging from -2 to 176 degrees F.

Frequently Asked Questions:

Q. What is the difference between a conduit and a pipe?

A. A conduit is a channel or pipe for transporting water, while a pipe is a rigid tube for transporting steam, water or other fluids.

Q. How flexible is this conduit and why is flexibility important?

A. The conduit is flexible, allowing it to adapt to tight spaces and curved installations. This flexibility simplifies wire routing, making navigating obstacles easier and maintaining neat and organised installations.

Product Variants

ProductModelBend RadiusJacket MaterialSizeColorTemp. RangePrice
LIQUATITE NM-10x100 GRY Conduit Liquid-tight 3/8 Inch 100ft Gray | AB4LHP 1YPF7 NM-10x100 GRY2"PVC3/8"Gray-4°F to +176°F€101.09
LIQUATITE NM-11x100 GRY Conduit Liquid-tight 1/2 Inch 100ft Gray | AB4LHQ 1YPF8 NM-11x100 GRY3 1/4"PVC1/2"Gray-4°F to +176°F€105.35
LIQUATITE NM-12x100 GRY Conduit Liquid-tight 3/4 Inch 100ft Gray | AB4LHR 1YPF9 NM-12x100 GRY4 1/4"PVC3/4"Gray-4°F to +176°F€137.48
LIQUATITE NM-13x100 GRY Conduit Liquid-tight 1 Inch 100ft Gray | AB4LHT 1YPG1 NM-13x100 GRY6 1/2"PVC1"Gray-4°F to +176°F€269.51
LIQUATITE NM-15x50 GRY Flexible Conduit 1 1/2 Inch 50ft Gray | AC9CGW 3FLH5 NM-15x50 GRY9"Flame Retardant PVC1 1/2"Gray-4°F to +176°F€219.14
LIQUATITE NM-16x50 GRY Flexible Conduit 2 Inch 50ft Gray | AC9CGX 3FLH6 NM-16x50 GRY11"Flame Retardant PVC2"Gray-4°F to +176°F€355.06
LIQUATITE NM-10x50 GRY Conduit Non Metallic | AD8DKX 4JC62 NM-10x50 GRY2"PVC3/8"Gray-4°F to +176°F€48.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE NM-14x100 GRY Flexible Conduit 1 1/4 Inch 100ft Gray
€410.76 /unit