Flat Shipping

Flat Shipping at €24.99 + VAT

LIQUATITE LTFG-12x50 WHT Conduit Light Food Grade 3/4in White 50 Feet | AF2UFR 6XWU9

LIQUATITE LTFG-12x50 WHT Conduit Light Food Grade 3/4in White 50 Feet

Item: AF2UFR Model: LTFG-12x50 WHTCross Ref: 6XWU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Liquid Tight Conduit
Bend Radius2 1/2"
ColorWhite
Core MaterialSteel
FinishCorrosion Resistant
Inside Dia.0.820"
Jacket MaterialPVC
Length50 ft.
Outside Dia.1.03"
Size3/4"
Temp. Range-4°F to +140°F
TypeFood Grade
Approval RatingsCSA, FDA, NSF, UL
Conduit ColorWhite
Flammability RatingUL 360
FlexibilityFlexible
Inside Diameter0.82"
Jacket ColorWhite
JacketedYes
Liquid Tight Conduit ApplicationMetallic
MaterialSteel
Maximum Operating Temperature176°F
Minimum Operating Temperature-30°F
Nominal Length50 ft.
Outside Diameter1.03"
Resistance PropertiesCorrosion Resistant
SeriesSZ Series
StandardsCSA 22.2 56-6, NSF 169 COMPOMNET, UL 360
Trade Size3/4"
Usable Temperature Range-30°F to 176°F
Wet LocationYes

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)20.32
HS code8307106000
Country of OriginUS

Product Variants

ProductModelBend RadiusSizeJacket MaterialFinishColorTemp. RangeTypePrice
LIQUATITE LTFG-10x50 WHT Conduit Light Food Grade 3/8in White 50 Feet | AF2UFK 6XWU3 LTFG-10x50 WHT1 1/2"3/8"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€156.53
LIQUATITE LTFG-10x100 WHT Conduit Light Food Grade 3/8in White 100 Feet | AF2UFL 6XWU4 LTFG-10x100 WHT1 1/2"3/8"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€282.21
LIQUATITE LTFG-10x500 WHT Conduit Light Food Grade 3/8in White 500 Feet | AF2UFM 6XWU5 LTFG-10x500 WHT1 1/2"3/8"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€1,611.27
LIQUATITE LTFG-11x50 WHT Conduit Light Food Grade 1/2 Inch White 50 Feet | AF2UFN 6XWU6 LTFG-11x50 WHT2"1/2"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€179.54
LIQUATITE LTFG-11x100 WHT Conduit Light Food Grade 1/2 Inch White 100 Feet | AF2UFP 6XWU7 LTFG-11x100 WHT2"1/2"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€355.85
LIQUATITE LTFG-11x500 WHT Conduit Light Food Grade 1/2 Inch White 500 Feet | AF2UFQ 6XWU8 LTFG-11x500 WHT2"1/2"PVCCorrosion ResistantWhite-4°F to +140°FFood Grade€1,997.36
LIQUATITE LTFG-12x100 WHT Conduit Light Food Grade 3/4in White 100 Feet | AF2UFT 6XWX0 LTFG-12x100 WHT2 1/2"3/4"PVC-White-4°F to +140°FFood Grade€449.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE LTFG-12x50 WHT Conduit Light Food Grade 3/4in White 50 Feet
€263.98 /unit