Flat Shipping

Flat Shipping at €24.99 + VAT

LIQUATITE LA-10x50 GRY Flexible Conduit Liquid-tight 3/8in 50 Feet | AB4LHM 1YPF5

LIQUATITE LA-10x50 GRY Flexible Conduit Liquid-tight 3/8in 50 Feet

Item: AB4LHM Model: LA-10x50 GRYCross Ref: 1YPF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Liquid Tight Conduit
Bend Radius2"
ColorGray
Core MaterialSteel
Inside Dia.0.484"
Jacket MaterialPVC
Length50 ft.
Outside Dia.0.71"
Size3/8"
Temp. Range-4°F to +140°F
TypeLiquid-Tight, Steel Core
Approval RatingsUL
Conduit ColorGray
FinishGalvanized
FlexibilityFlexible
Indoor/outdoor UsageOutdoor Only
Inside Diameter0.48"
Jacket ColorGray
Liquid Tight Conduit ApplicationMetallic
MaterialSteel
Nominal Length50 ft.
Outside Diameter0.69"
StandardsCSA 22.2.5, UL-360
Trade Size3/8"
Wet LocationYes

Shipping Info:

Ship weight (kg) 6.3765
Ship height (cm)44.96
Ship length (cm)42.93
Ship width (cm)19.81
HS code8307106000
Country of OriginUS

Product Details:

    • Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlock

Product Variants

ProductModelBend RadiusColorSizeTypeJacket MaterialTemp. RangePrice
LIQUATITE LA-11x100 GRY Conduit Liquid Tight | AE7HDZ 5YH56 LA-11x100 GRY3"Gray1/2"-PVC-4°F to +140°F€248.46
LIQUATITE LA-12x100 GRY Conduit Liquid Tight | AE7HEA 5YH57 LA-12x100 GRY4 1/5"Gray3/4"-PVC-4°F to +140°F€364.76
LIQUATITE LA-11x50 RED Conduit Liquid Tight 1/2 Inch 50 Feet Red | AA7UYT 16R021 LA-11x50 RED3"Red1/2"RedPVC-4°F to +140°F€119.09
LIQUATITE LA-11x100 RED Conduit Liquid Tight 1/2 Inch 100 Feet Red | AA7UYU 16R022 LA-11x100 RED3"Red1/2"RedPVC-4°F to +140°F€251.31
LIQUATITE LA-12x100 RED Conduit Liquid Tight 3/4 Inch 100 Feet Red | AA7UYX 16R025 LA-12x100 RED4 1/4"Red3/4"RedPVC-4°F to +140°F€333.88
LIQUATITE LA-11x100 GRN Conduit Liquid Tight 1/2 Inch 100 Feet Green | AA7UZA 16R031 LA-11x100 GRN3"Green1/2"GreenPVC-4°F to +140°F€251.31
LIQUATITE LA-12x100 GRN Conduit Liquid Tight 3/4 Inch 100 Feet Green | AA7UZD 16R034 LA-12x100 GRN4 1/4"Green3/4"GreenPVC-4°F to +140°F€387.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE LA-10x50 GRY Flexible Conduit Liquid-tight 3/8in 50 Feet
€97.02 /unit