LIQUATITE CSA-13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, CSA | CR9NVJ

LIQUATITE CSA-13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, CSA

Item: CR9NVJ Model: CSA-13Cross Ref: 787L38
In Stock

Get it by Tuesday, Jun 17

€1,548.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Approval RatingsARRA, CE, CEC, CSA, RoHS, WEEE
Bend Radius6 1/2"
ColorBlack
FinishGalvanized
FlexibilityFlexible
Inside Dia.1.04", 1.07"
Jacket ColorBlack
Jacket MaterialPVC
JacketedYes
MaterialSteel
Max. Operating Temp.167°F
Mfr. SeriesCSA
Min. Operating Temp.-40°F
Nominal Length100 ft.
Outside Dia.1 8/25"
Resistance PropertiesMild Acid Resistant, Oil Resistant, UV Resistant
Special FeaturesFlame Retardant, Heavy-Duty, Squarelock Profile With Continuous Cord
Trade Size1"
Wet LocationYes
Conduit ColorBlack
Flammability RatingFT-4 per CSA Standard C22.2 No 0.3
Inside Diameter1.04", 1.07"
Maximum Operating Temperature167°F
Minimum Operating Temperature-40°F
Outside Diameter1.32"
SeriesCSA Series
StandardsARRA CERTIFIED, CANADIAN ELECTRICAL CODE (CEC CSA 22.1-18), CE DECLARATION: BS EN IEC 61386 CLASSIFICATION CODE 445240650414, CSA 22.1 18, CSA 22.1 J18, CSA CERTIFIED FILE NO. LL18858, CSA STANDARD C22.2 NO. 0.3, CSA STANDARD C22.2 NO. 56-17, ROHS COMPLIANT, WEEE COMPLIANT
Usable Temperature Range-40°C to 75°C
Weight82 lbs.

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeBend RadiusNominal LengthMaterialJacket MaterialFinishJacket ColorMin. Operating Temp.Price
LIQUATITE CSA-15 Liquid Tight Conduit, 1 1/2 Inch Trade Size, Black, 50 ft Nominal Length, CSA | CR9NUX CSA-151 1/2"9"50 ft.SteelPVCGalvanizedBlack-40°F€1,192.06
LIQUATITE CSA-14 Liquid Tight Conduit, 1 1/4 Inch Trade Size, Black, 50 ft Nominal Length, CSA | CR9NVC CSA-141 1/4"8"50 ft.SteelPVCGalvanizedBlack-40°F€883.71
LIQUATITE CSA-11 Liquid Tight Conduit, 1/2 Inch Trade Size, Black, 100 ft Nominal Length, CSA | CR9NVT CSA-111/2"3 3/8"100 ft.SteelPVCGalvanizedBlack-40°F€616.69
LIQUATITE CSA-17 Liquid Tight Conduit, 2 1/2 Inch ch Trade Size, Black, 25 ft Nominal Length, CSA | CR9NWD CSA-172 1/2"14 3/4"25 ft.SteelPVCGalvanizedBlack-40°F€1,311.69
LIQUATITE CSA-18 Liquid Tight Conduit, 3 Inch Trade Size, Black, 25 ft Nominal Length, CSA | CR9NWN CSA-183"17 1/2"25 ft.SteelPVCGalvanizedBlack-40°F€1,830.51
LIQUATITE CSA-12 Liquid Tight Conduit, 3/4 Inch Trade Size, Black, 100 ft Nominal Length, CSA | CR9NWU CSA-123/4"4 3/8"100 ft.SteelPVCGalvanizedBlack-40°F€849.43
LIQUATITE CSA-19 Liquid Tight Conduit, 4 Inch Trade Size, Black, 25 ft Nominal Length, CSA | CR9NXD CSA-194"24"25 ft.SteelPVCGalvanizedBlack-40°F€2,588.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE CSA-13 Liquid Tight Conduit, 1 Inch Trade Size, Black, 100 ft Nominal Length, CSA
€1,548.56 /unit