LIQUATITE ATLA-11x100 GRY Conduit Liquid Tight 1/2 Inch 100ft Gray | AC9CFD 3FKZ2

LIQUATITE ATLA-11x100 GRY Conduit Liquid Tight 1/2 Inch 100ft Gray

Item: AC9CFD Model: ATLA-11x100 GRYCross Ref: 3FKZ2
In Stock

Get it by Tuesday, Jun 17

€838.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Liquid Tight Conduit
Bend Radius3"
ColorGray
Core MaterialSteel
Inside Dia.0.622"
Jacket MaterialPVC
Length100 ft.
Outside Dia.0.82"
Size1/2"
Temp. Range-67° to +221°
TypeLiquid-Tight
Approval RatingsCSA, UL
Conduit ColorGray
FinishGalvanized
Flammability RatingUL 360
FlexibilityFlexible
Indoor/outdoor UsageOutdoor Only
Inside Diameter0.62"
Jacket ColorGray
JacketedYes
Liquid Tight Conduit ApplicationMetallic
MaterialSteel
Maximum Operating Temperature221°F
Minimum Operating Temperature-67°F
Nominal Length100 ft.
Outside Diameter0.82"
Resistance PropertiesOil Resistant, UV Resistant
Series6900 Series
Special FeaturesFully Interlocked Strip
StandardsCSA LL18858, ROHS COMPLIANT, UL E29278, UL-360, WEEE COMPLIANT
Trade Size1/2"
Usable Temperature Range-67°F to 221°F
Wet LocationYes

Shipping Info:

Ship weight (kg) 13.59
Ship height (cm)45.72
Ship length (cm)44.2
Ship width (cm)21.34
HS code8307106000
Country of OriginUS

Product Variants

ProductModelBend RadiusTrade SizeMax. Operating Temp.Nominal LengthSizeJacket MaterialMaterialFinishPrice
LIQUATITE ATLA-11 Liquid Tight Conduit, 1/2 Inch Trade Size, Gray, 100 ft Nominal Length, ATLA | CR9NVY ATLA-113"1/2"167°F100 ft.-PVCSteelGalvanized€520.71
LIQUATITE ATLA-17 Liquid Tight Conduit, 2 1/2 Inch ch Trade Size, Gray, 25 ft Nominal Length, ATLA | CR9NWF ATLA-178"2 1/2"221°F25 ft.-PVCSteelGalvanized€776.58
LIQUATITE ATLA-16 Liquid Tight Conduit, 2 Inch Trade Size, Gray, 50 ft Nominal Length, ATLA | CR9NWJ ATLA-166"2"221°F50 ft.-PVCSteelGalvanized€1,078.40
LIQUATITE ATLA-18 Liquid Tight Conduit, 3 Inch Trade Size, Gray, 25 ft Nominal Length, ATLA | CR9NWQ ATLA-1810"3"221°F25 ft.-PVCSteelGalvanized€1,094.17
LIQUATITE ATLA-12 Liquid Tight Conduit, 3/4 Inch Trade Size, Gray, 100 ft Nominal Length, ATLA | CR9NWZ ATLA-124 1/4"3/4"167°F100 ft.-PVCSteelGalvanized€722.74
LIQUATITE ATLA-19 Liquid Tight Conduit, 4 Inch Trade Size, Gray, 25 ft Nominal Length, ATLA | CR9NXE ATLA-1912"4"221°F25 ft.-PVCSteelGalvanized€1,701.06
LIQUATITE ATLA-13 Liquid Tight Conduit, 1 Inch Trade Size, Gray, 100 ft Nominal Length, ATLA | CR9NXJ ATLA-135 1/2"1"221°F100 ft.-PVCSteelGalvanized€1,095.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE ATLA-11x100 GRY Conduit Liquid Tight 1/2 Inch 100ft Gray
€838.73 /unit