LIQUATITE ALT-16 Liquid Tight Conduit, 2 Inch Trade Size, Gray, 50 ft Nominal Length, ALT | CR9NWH

LIQUATITE ALT-16 Liquid Tight Conduit, 2 Inch Trade Size, Gray, 50 ft Nominal Length, ALT

Item: CR9NWH Model: ALT-16Cross Ref: 787L18
In Stock

Get it by Tuesday, Jun 17

€1,998.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Approval RatingsARRA, CE, RoHS, UL, WEEE
Bend Radius7"
ColorGray
FlexibilityFlexible
Indoor/outdoorYes
Inside Dia.2.02", 2.05"
Jacket ColorGray
Jacket MaterialPVC
JacketedYes
Liquid Tight Conduit ApplicationCorrosive Environments
MaterialAluminum
Max. Operating Temp.176°F
Mfr. SeriesALT Series
Min. Operating Temp.-22°F
Nominal Length50 ft.
Outside Dia.7"
Resistance PropertiesCorrosion Resistant, Mild Acid Resistant, Oil Resistant, UV Resistant
Special FeaturesFlame Retardant, Fully Interlocked Profile, Non-UL
Trade Size2"
Wet LocationYes

Shipping Info:

Ship weight (kg) 32.85

Product Variants

ProductModelTrade SizeBend RadiusNominal LengthMaterialJacket MaterialJacket ColorMin. Operating Temp.Max. Operating Temp.Price
LIQUATITE ALT-15 Liquid Tight Conduit, 1 1/2 Inch Trade Size, Gray, 50 ft Nominal Length, ALT | CR9NUY ALT-151 1/2"5 1/2"50 ft.AluminumPVCGray-22°F176°F€1,364.99
LIQUATITE ALT-14 Liquid Tight Conduit, 1 1/4 Inch Trade Size, Gray, 50 ft Nominal Length, ALT | CR9NVD ALT-141 1/4"4 1/2"50 ft.AluminumPVCGray-22°F176°F€863.59
LIQUATITE ALT-11 Liquid Tight Conduit, 1/2 Inch Trade Size, Gray, 100 ft Nominal Length, ALT | CR9NVX ALT-111/2"2 1/2"100 ft.AluminumPVCGray-22°F176°F€640.62
LIQUATITE ALT-17 Liquid Tight Conduit, 2 1/2 Inch ch Trade Size, Gray, 25 ft Nominal Length, ALT | CR9NWE ALT-172 1/2"9 1/2"25 ft.AluminumPVCGray-22°F176°F€1,406.32
LIQUATITE ALT-18 Liquid Tight Conduit, 3 Inch Trade Size, Gray, 25 ft Nominal Length, ALT | CR9NWP ALT-183"11 1/2"25 ft.AluminumPVCGray-22°F176°F€1,962.10
LIQUATITE ALT-12 Liquid Tight Conduit, 3/4 Inch Trade Size, Gray, 100 ft Nominal Length, ALT | CR9NWY ALT-123/4"3"100 ft.AluminumPVCGray-22°F176°F€864.13
LIQUATITE ALT-13 Liquid Tight Conduit, 1 Inch Trade Size, Gray, 100 ft Nominal Length, ALT | CR9NXH ALT-131"4"100 ft.AluminumPVCGray-22°F176°F€1,292.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE ALT-16 Liquid Tight Conduit, 2 Inch Trade Size, Gray, 50 ft Nominal Length, ALT
€1,998.30 /unit