Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 638-S Foot Switch, Cast Aluminum Housing | CR9NRV

LINEMASTER 638-S Foot Switch, Cast Aluminum Housing

Item: CR9NRV Model: 638-SCross Ref: 35V837
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€173.28 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Switch
Cable EntriesAdjustable Strain Relief Clamp
Housing ColorsOrange
Switch ConnectionsSolder Terminal
Action TypeMomentary
Contact ConfigurationForm C
Contact FormSPDT
Display Qty1
Electrical Ratings10A, 125-250V AC, 1/2 hp, 125-250V AC
Housing MaterialCast Aluminum
Power SourceElectrically Corded
Switch TypeElectrical

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)5.41
Ship length (cm)14.25
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 638-S Foot Switch, Cast Aluminum Housing
€173.28 /unit