Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 534-SWH Heavy Duty Foot Switch, SPDT, 125 to 250 VAC, 13/2/4, 20Cast Iron, Orange, Momentary | CR9NTJ

LINEMASTER 534-SWH Heavy Duty Foot Switch, SPDT, 125 to 250 VAC, 13/2/4, 20Cast Iron, Orange, Momentary

Item: CR9NTJ Model: 534-SWHCross Ref: 35V859
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€478.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Foot Switch
Amps Rating20A
Contact FormSPDT
Cord TypeNo Cord
Depth5.781"
FeaturesFoot Guard, Shielded
Housing ColorsOrange
Length9 1/8"
MaterialCast Iron
Switch ConnectionsScrew Terminal
Voltage Rating125-250V AC
Width6.031"
Ac Contact Rating20A @ 125 to 250V
Action TypeMomentary/Momentary
Cable EntriesThreaded Entry
Cable Entry Size3/4"-14
Cable Entry TypeNPT
Contact ConfigurationForm C
Display Qty1
Electrical Ratings20A, 125-250V AC, 1 hp, 125-250V AC, Heavy Pilot Duty 250V AC Max.
Foot Guard IncludedGuard Included
Hazardous Location SpecificationNot Rated
Horsepower1 hp @ 125-250V AC
Housing MaterialCast Iron
IncludesGround Screw, Neoprene Cover Gasket, O Ring
Includes PotentiometerNo Potentiometer Included
Ip RatingIP56
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 2, NEMA 4, NEMA 13
Number Of Pedals1
Overall Depth9"
Overall Height4.37"
Overall Width5.88"
Power SourceElectrically Corded
SeriesHercules Series
Shields And GuardsFull shield
StandardsCSA, ROHS, UL LISTED
Switch ActionMomentary
Switch TypeElectrical
Termination Connection TypeScrew Terminal

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)11.1
Ship length (cm)22.86
Ship width (cm)14.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 534-SWH Heavy Duty Foot Switch, SPDT, 125 to 250 VAC, 13/2/4, 20Cast Iron, Orange, Momentary
€478.37 /unit