Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEMASTER 522-N30 Foot Switch Guard, Orange, 4 47/64 Inch Length, 2 5/64 Inch Depth | CR9NRF

LINEMASTER 522-N30 Protective Boot, Vinyl, Orange

Item: CR9NRF Model: 522-N30Cross Ref: 35V816
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Switch Guard
ColorOrange
Depth2.078"
Length4.734"
Compatible With SeriesClipper
MaterialPlastic
Overall Depth3.64"
Overall Height2.07"
Overall Width4.74"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.26
Ship length (cm)9.25
Ship width (cm)12.04
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINEMASTER 522-N30 Protective Boot, Vinyl, Orange
€19.88 /unit