LINEAR PSM1620-16 Pbc Linear Sleeve Bearing, 16 mm Inside Dia, 16 mm Length | CR9NBL

PBC LINEAR PSM1620-16 Pbc Linear Sleeve Bearing, 16 mm Inside Dia, 16 mm Length

Item: CR9NBL Model: PSM1620-16Cross Ref: 2CPX5
In Stock

Get it by Tuesday, Jun 17

€14.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Inside Dia.16 mm
Inside Dia. Tolerance-0.001 to +0.001
Length16 mm
LinerFrelon Gold
Lubrication TypeSelf Lubricating
Max. Operating Temp.400°F
Max. Pv20000 lbs.-ft./sq. in-min.
Mfr. SeriesSIMPLICITY
Min. Working Temp.-400°F
Operating Temp. Range-400°F to +400°F
Outside Dia.20 mm
Outside Dia. Tolerance-0.001 to +0.001
Recommended Housing Bore20.068"
Shell MaterialAluminum
Static Load Capacity1186 lbf.
System Of MeasurementMetric
TypeClosed
Bearing TypeClosed
Inside Diameter16 mm
Inside Diameter Tolerance+0.08/+0.041 mm
LubricationSelf-Lubricating
MaterialAluminum
Maximum Pv20000 lbs.-ft./sq. in-min.
Operating Temperature Range-400°F to 400°F
Outside Diameter20.05 mm
Outside Diameter Tolerance+0.056/+0.035 mm
Running Clearance ClassPrecision
SeriesPSM Series

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Static Load CapacityRecommended Housing BoreLubrication TypeFlange Dia.Flange ThicknessMax. PvTypePrice
LINEAR PS2428-16 Pbc Linear Sleeve Bearing, 1 1/2 Inch Inside Dia, 2 Inch Length | CR9NAQ PS2428-161 3/4"8918 lbf.1.752"Self Lubricating--20000 lbs.-ft./sq. in-min.Closed€42.79
LINEAR PS2024-16 Pbc Linear Sleeve Bearing, 1 1/4 Inch Inside Dia, 2 Inch Length | CR9NAR PS2024-161 1/2"7434 lbf.1.502"Self Lubricating--20000 lbs.-ft./sq. in-min.Closed€36.90
LINEAR PS2832-24 Pbc Linear Sleeve Bearing, 1 3/4 Inch Inside Dia, 3 Inch Length | CR9NAT PS2832-242"15658 lbf.2.002"Self Lubricating--20000 lbs.-ft./sq. in-min.Closed€67.02
LINEAR PSF2832-24 Pbc Linear Sleeve Bearing, 1 3/4 Inch Inside Dia, 3 Inch Length | CR9NAU PSF2832-242"15658 lbf.2.002"Self Lubricating2 1/4"1/8"20000 lbs.-ft./sq. in-min.Closed€76.41
LINEAR PS1620-12 Pbc Linear Sleeve Bearing, 1 Inch Inside Dia, 1 1/2 Inch Length | CR9NAV PS1620-121 1/4"4446 lbf.1.002"Self Lubricating--20000 lbs.-ft./sq. in-min.Closed€25.23
LINEAR PSF1620-12 Pbc Linear Sleeve Bearing, 1 Inch Inside Dia, 1 1/2 Inch Length | CR9NAW PSF1620-121 1/4"4446 lbf.1.002"Self Lubricating1 1/2"1/8"20000 lbs.-ft./sq. in-min.Closed€33.68
LINEAR PS0812-08 Pbc Linear Sleeve Bearing, 1/2 Inch Inside Dia, 1 Inch Length | CR9NAX PS0812-083/4"1474 lbf.0.752"Self Lubricating--20000 lbs.-ft./sq. in-min.Closed€14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PSM1620-16 Pbc Linear Sleeve Bearing, 16 mm Inside Dia, 16 mm Length
€14.67 /unit