Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEAR NIL04SS-006.000 PBC Linear Shaft, 1/4 Inch Dia, 6 Inch Length, 440C Stainless Steel, 50 RC | CR9NKQ

PBC LINEAR NIL04SS-006.000 PBC Linear Shaft, 1/4 Inch Dia, 6 Inch Length, 440C Stainless Steel, 50 RC

Item: CR9NKQ Model: NIL04SS-006.000Cross Ref: 2CNZ8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance0.249" , 0.249" to 0.2495"
For Use WithSimplicity Frelongold (TM) Lined Bearings
Length6"
MaterialStainless Steel
Min. Surface Hardness50 RC
Shaft Dia.1/4"
System Of MeasurementImperial
TypeSolid Shaft
Diameter Tolerance-0.001" to 0"
Diameter Tolerance Maximum0"
Diameter Tolerance Minimum-0.001"
End TypePlain Ends
FinishPolished
Maximum Operating Temperature400°F
Minimum Operating Temperature0°F
Nominal Diameter1/4"
Roughness8µin. to 12µin.
SeriesNILSS Series
Shaft TypeSolid Shaft
Surface Hardness - Minimum50 HRC
Tolerance ClassL
Weight Per Inch0.014 lbs.

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShaft Dia.MaterialDia. ToleranceMin. Surface HardnessFinishTypePrice
LINEAR CC24-012.000 PBC Linear Shaft, 1 1/2 Inch Dia, 12 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHD CC24-012.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€159.90
LINEAR CC24-018.000 PBC Linear Shaft, 1 1/2 Inch Dia, 18 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHE CC24-018.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€239.88
LINEAR CC24-030.000 PBC Linear Shaft, 1 1/2 Inch Dia, 30 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHF CC24-030.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€399.75
LINEAR CC24-036.000 PBC Linear Shaft, 1 1/2 Inch Dia, 36 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHG CC24-036.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€479.67
LINEAR CC24-042.000 PBC Linear Shaft, 1 1/2 Inch Dia, 42 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHH CC24-042.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€559.61
LINEAR CC20-012.000 PBC Linear Shaft, 1 1/4 Inch Dia, 12 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHJ CC20-012.0001 1/4"Aluminum1.249" to 1.25"70 RCCeramic CoatSolid Shaft€47.31
LINEAR CC20-018.000 PBC Linear Shaft, 1 1/4 Inch Dia, 18 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHK CC20-018.0001 1/4"Aluminum1.249" to 1.25"70 RCCeramic CoatSolid Shaft€71.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR NIL04SS-006.000 PBC Linear Shaft, 1/4 Inch Dia, 6 Inch Length, 440C Stainless Steel, 50 RC
€32.64 /unit