Flat Shipping

Flat Shipping at €24.99 + VAT

LINEAR CCPDL24-024.000 PBC Pre-Drilled Linear Support Shaft, 1 1/2 Inch Size Shaft Dia, 24 Inch Length | CR9NNP

PBC LINEAR CCPDL24-024.000 PBC Pre-Drilled Linear Support Shaft, 1 1/2 Inch Size Shaft Dia, 24 Inch Length

Item: CR9NNP Model: CCPDL24-024.000Cross Ref: 2CRJ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance1 1/2"
FinishCeramic Coat
For Use WithSimplicity Frelongold (TM) Lined Bearings
Length24"
MaterialAluminum
Min. Surface Hardness70 RC
Mounting Hole Center To Center8"
Mounting Hole From Shaft End4"
Mounting Hole SizeTapped
Shaft Dia.1 1/2"
System Of MeasurementImperial
Thread Size3/8"-16
Travel Length24"
TypePre Drilled Shaft
Mounting Hole Center To Shaft End4"
Shaft Diameter1 1/2"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShaft Dia.Dia. ToleranceTravel LengthMounting Hole Center To CenterMounting Hole From Shaft EndMounting Hole SizeMin. Surface HardnessOverall HeightPrice
LINEAR SRA24-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Size Shaft Dia, 24 Inch Length | CR9NGY SRA24-024.0001 1/2"1 1/2"24"8"4"Clean60 RC3 1/4"€1,191.98
LINEAR SRA16-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 1 Inch Size Shaft Dia, 24 Inch Length | CR9NGZ SRA16-024.0001"1"24"6"3"Clean60 RC2 1/4"€863.17
LINEAR SRA32-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 2 Inch Size Shaft Dia, 24 Inch Length | CR9NHA SRA32-024.0002"2"24"8"4"Clean60 RC4 1/4"€1,664.14
LINEAR SRA12-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 3/4 Inch Size Shaft Dia, 24 Inch Length | CR9NHB SRA12-024.0003/4"3/4"24"6"3"Clean60 RC1 7/8"€702.05
LINEAR SRA10-024.000 PBC Linear Shaft and Pre-Drilled Support Rail, 5/8 Inch Size Shaft Dia, 24 Inch Length | CR9NHC SRA10-024.0005/8"5/8"24"4"2"Clean60 RC1.438"€678.99
LINEAR CCR24-012.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Shaft Dia | CR9NMC CCR24-012.0001 1/2"1 1/2"12"8"2"Clean70 RC3 1/4"€262.61
LINEAR CCR24-018.000 PBC One Piece, Linear Shaft and Pre-Drilled Support Rail, 1 1/2 Inch Shaft Dia | CR9NMD CCR24-018.0001 1/2"1 1/2"18"8"1"Clean70 RC3 1/4"€393.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR CCPDL24-024.000 PBC Pre-Drilled Linear Support Shaft, 1 1/2 Inch Size Shaft Dia, 24 Inch Length
€258.30 /unit