Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 84780 Universal Follower Hd 16 Gallon Cap | AB4EKH 1XGP9

LINCOLN 84780 Universal Follower Hd 16 Gallon Cap

Item: AB4EKH Model: 84780Cross Ref: 1XGP9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Follower
ColorRed
MaterialRubber With Steel Hub
TypeHeavy Duty
Compatible With Grainger Part Number6WB22, 6Y861
For Use WithGrease Pumps
Product TypeFollower Plate

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)11.94
Ship length (cm)35.56
Ship width (cm)36.83
HS code8413919080
Country of OriginUS

Product Variants

ProductModelMaterialTypePrice
LINCOLN 84775 Universal Follower Hd 5 Gallon Cap | AB4EKG 1XGP8 84775SteelHeavy Duty€174.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 84780 Universal Follower Hd 16 Gallon Cap
€266.79 /unit