Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 83594 Universal Swivel 1000 Psi | AB4EJX 1XGN8

LINCOLN 83594 Universal Swivel 1000 Psi

Item: AB4EJX Model: 83594Cross Ref: 1XGN8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Swivel
ColorSilver
Fitting End1/4"
MaterialSteel
Max. Pressure1000 psi
For Media TypeGreases
Housing MaterialSteel
Inlet Connection1/4" NPT
Inlet Connection Size1/4"
Inlet Connection TypeNPT
Max. Operating Pressure5000 psi
Outlet Connection1/4" NPT
Outlet Connection Size1/4"
Outlet Connection TypeNPT
Product TypeHigh Pressure Swivel

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)4.57
Ship length (cm)16.51
Ship width (cm)7.11
HS code8207906000
Country of OriginCN

Product Details:

    • Swivel Size (1/4")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 83594 Universal Swivel 1000 Psi
€184.02 /unit