Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 615 Suction Gun 18 Ounce Blue | AF2NMR 6WB11

LINCOLN 615 Suction Gun 18 Ounce Blue

Item: AF2NMR Model: 615Cross Ref: 6WB11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuction Gun
Capacity18 oz.
Hose Length12"
Tool Length11"
Tube ColorBlue
Barrel ColorBlue
Fill TypeSuction Fill
Gun TypePiston Pumps
Hose TypeFlexible
Overall Length26"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)39.62
Ship length (cm)12.7
Ship width (cm)7.11
HS code8413919080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 615 Suction Gun 18 Ounce Blue
€49.38 /unit