Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 5883 Grease Coupler 1/8 Npt | AF2NMU 6WB13

LINCOLN 5883 Grease Coupler 1/8 Npt

Item: AF2NMU Model: 5883Cross Ref: 6WB13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Coupler
Connection1/8"
Fitting End Size1/8"
Fitting End TypeNPT
Operating Pressure1000 psi
Burst Pressure1000 psi
Compatible Grease Gun TypeManual
Connection Thread GenderFemale
Connection TypeZerk
Coupler StyleRight Angle
Coupler TypeStandard Coupler
For Use WithNPT Grease Hoses
MaterialSteel
Maximum Operating Pressure1000 psi
Overall Depth7/8"
Overall Diameter7/8"
Overall Height4 1/4"
Overall Width2 5/8"
Product TypeStandard Coupler

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)11.43
Ship width (cm)6.86
HS code8207906000
Country of OriginIN

Product Variants

ProductModelOperating PressureConnectionFitting End SizeFitting End TypePrice
LINCOLN G320 Grease Coupler 90 Deg | AF2NMV 6WB14 G3206000 psi1/8"1/8"NPT€34.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 5883 Grease Coupler 1/8 Npt
€20.31 /unit