Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN 5849 Extension Lube Adaptor 360 Degrees | AF2VAU 6Y873

LINCOLN 5849 Extension Lube Adaptor 360 Degrees

Item: AF2VAU Model: 5849Cross Ref: 6Y873
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun Adapter, 360 Degrees Extension
Connection1/8"
Connection Thread GenderFemale
Connection Thread Size1/8"
Connection Thread TypeNPT
Connection TypeThreaded
Coupler StyleSwivel
Coupler TypeStandard Coupler
Product TypeStandard Coupler

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)18.8
Ship width (cm)2.54
HS code8424201000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 5849 Extension Lube Adaptor 360 Degrees
€114.28 /unit