LINCOLN 4459 Grease Pump 25 To 50 Lb. Containers 40 1 | AF2NNA 6WB19

LINCOLN 4459 Grease Pump 25 To 50 Lb. Containers 40 1

Item: AF2NNA Model: 4459Cross Ref: 6WB19
In Stock

Get it by Tuesday, Jun 17

€1,481.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Grease Pump with Gun
Air Motor Size2"
Fits Container Size25 lbs. to 50 lbs.
Grease TypeAutomotive Grease
Hose Length7 ft.
Max. Pressure4000 psi
Volume Per Minute5 cu. in.
Air Inlet Size1/4" FNPT
Fits ContainerDrum
IncludesDolly, Drum Cover, Follower Plate, High Pressure Gun, Pump
Max. Outlet Pressure4000 psi
Power SourceAir
Ratio40:1

Shipping Info:

Ship weight (kg) 10.9575
Ship height (cm)13.46
Ship length (cm)64.77
Ship width (cm)48.26
HS code8413110000
Country of OriginTW

Product Variants

ProductModelMax. PressureAir Motor SizeVolume Per MinuteGrease TypeHose LengthFits Container SizeMaterialPrice
LINCOLN 989 Portable Grease Pump 25 To 50 Lb. 50 1 | AB4LRR 1YTF4 9897500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.25 lbs. to 50 lbs.-€1,883.20
LINCOLN 6917 Portable Grease Pump 120 Lb./16 Gallon 50 1 | AC6XDZ 36P444 69177500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.-Metal€1,976.72
LINCOLN 4417 Grease Pump 120 Lb./16 Gallon Drum 40 1 | AF2NNC 6WB21 44174000 psi2"5 cu. in.Automotive Grease7 ft.--€1,574.16
LINCOLN 917 Grease Pump 120 Lb./16 Gallon Drum 50 1 | AF2NND 6WB22 9177500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.--€2,369.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 4459 Grease Pump 25 To 50 Lb. Containers 40 1
€1,481.60 /unit