LINCOLN 2524 Oil Pump Transfer System Air-operated | AB9KQM 2DPL5

LINCOLN 2524 Oil Pump Transfer System Air-operated

Item: AB9KQM Model: 2524Cross Ref: 2DPL5
In Stock

Get it by Thursday, Jun 12

€2,203.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Pump Transfer System
Air Motor Size2 1/2"
Consumption @ 100 Psi14 CFM
Container Size55 gal.
Fluid Inlet Thread Size1"
Max. Air Inlet Pressure200 psi
Max. Outlet Pressure1000 psi
Max. Output6 GPM
Max. Working Flow6 GPM
Ounces Per Stroke2.08 oz./stroke
Outlet Size1/2"
TypeAir Operated

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)37.59
Ship length (cm)76.2
Ship width (cm)49.53
HS code8424890000
Country of OriginCN

Product Details:

Lincoln 2524 oil pump transfer system utilises an air-operated mechanism to transfer oil from containers, drums and totes.

Features:

  • It features a Buna-N seal to keep contaminants out and protect internal components from damage.
  • This self-priming pump is compatible with automatic transmission fluid, hydraulic oils (petroleum / synthetic) and motor oil.
  • It includes an elbow to change the fluid direction and has discharge hoses for effective transfer of fluids from the barrel to other containers. It also has a pump cover to provide rigidity and maintain a solid position on the drum.
  • It comes with a filler socket to eliminate waste, mess and air pockets while filling oil in a container.
  • It fits in drums having a load capacity of 55 gallons (208 litres).

Frequently Asked Questions:

Q. What is the use of a muffler?

A. A muffler is used to dissipate the loud sounds created by the pump's moving parts.

Q. What is a springless air motor?

A. A springless motor design prevents premature pump failure due to spring fatigue.

Q. What is the advantage of a ball check valve?

A. A ball check valve utilises a spherical ball that moves up / down to allow one-directional flow and also seals the opening to stop reverse flow.

Product Variants

ProductModelMax. OutputOutlet SizeOunces Per StrokeMax. Outlet PressureMax. Working FlowMax. Air Inlet PressureFluid Inlet Thread SizeOutlet TypePrice
LINCOLN 2424 Oil Pump Transfer System Air-operated | AB9KQJ 2DPL2 24246 GPM1/2"2.08 oz./stroke600 psi6 GPM200 psi1"-€2,186.44
LINCOLN 2437 Oil Pump Transfer System Air-operated | AB9KQK 2DPL3 24376 GPM1/2"2.08 oz./stroke600 psi6 GPM200 psi1"-€2,090.40
LINCOLN 284168 Oil Pump Transfer System Air-operated | AB9KQL 2DPL4 2841686 GPM1/2"2.08 oz./stroke600 psi6 GPM200 psi1"-€1,726.87
LINCOLN 2537 Oil Pump Transfer System Air-operated | AB9KQN 2DPL8 25376 GPM1/2"2.08 oz./stroke1000 psi6 GPM200 psi1"-€2,120.15
LINCOLN 1901 Oil Pump Transfer System Air-operated | AB9KQP 2DPL9 19013 GPM3/4"2.49 oz./stroke2400 psi3 GPM200 psi-NPT€7,601.20
LINCOLN 1952 Oil Pump Transfer System Air-operated | AB9KQQ 2DPN1 19523 GPM3/4"2.49 oz./stroke1200 psi3 GPM200 psi-NPT€7,675.73
LINCOLN 1914 Oil Pump Transfer System Air-operated | AB9KQR 2DPN2 191412 GPM3/4"2.49 oz./stroke2400 psi12 GPM200 psi-NPT€7,702.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 2524 Oil Pump Transfer System Air-operated
€2,203.46 /unit