Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 1871 Battery For Use With Mfr No 188s | AF9NQE 30HL32

LINCOLN 1871 Battery For Use With Mfr No 188s

Item: AF9NQE Model: 1871Cross Ref: 30HL32
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€208.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Voltage20V
Battery Capacity1.5 Ah
Battery ChemistryLi-Ion
Battery Chemistry & CompatibilityLi-Ion
Battery Voltage20V
Battery Voltage & Compatibility20V
Compatible With SeriesPowerLuber 1800
Overall Depth3 1/4"
Overall Height7"
Overall Width7 1/4"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)18.8
Ship length (cm)19.2
Ship width (cm)9.19
HS code8506500000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1871 Battery For Use With Mfr No 188s
€208.65 /unit