Flat Shipping

Flat Shipping at €24.99 + VAT

LIGHT EFFICIENT DESIGN LED-8054E50-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30 W Watts | CR9KJK

LIGHT EFFICIENT DESIGN LED-8054E50-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30W

Item: CR9KJK Model: LED-8054E50-G2Cross Ref: 61KJ47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Beam Angle140°
Bulb Base TypeMedium Screw
Bulb DesignationLED-8054E50-G2
Bulb Dia.4 1/4"
Bulb FinishFrosted
Bulb HousingMetal
Bulb Minimum Starting Temperature-4°F
Bulb Operating Temp. Range4°F to +105°F
Bulb Power SourcePlug And Play
Bulb Primary ApplicationRecessed
Bulb ShapePAR
Bulb TypeHigh Output
Bulb Ul TypeType B
Color Temp.5000 K
Color TuningNo
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Energy Star CompliantNo
FeaturesFanless - For Silent Operation
For Enclosed FixturesNo
For Use WithDamp Environments, Open Fixtures, Replaces Up To 150 W BR30 Incandescent
High OutputYes
Indoor/outdoorYes
Light ColorDaylight
Light Distribution140° Downward Beam Angle
Lighting CertificationUnrated
Lighting TechnologyLED
Lumens3000 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapePAR
Overall Length4 3/4"
Rough ServiceNo
Shatter ResistanceNo
Start TypeLine Voltage
Three-wayNo
Voltage120-277V AC
Wattage30 W
Wattage Equivalency150W BR30 INCANDESCENT
Bulb Beam Angle140°
Bulb Diameter4 1/4"
Bulb StyleLow Bay
Color Rendering Index80
Color SelectableNo
Color Temperature5000 K
Environmental UsageIndoor/Outdoor
Fan CoolingActive Cooling
High Pressure Sodium Wattage Equivalency100/150 W
Light AppearanceDaylight 5000 K And Above
Light Output3000 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature105°F
Maximum Operating Temperature-4°F
Power SourcePlug and Play
Rated Life50000 hrs.
Shatter-resistantYes
StandardsCULUS LISTED, UL LISTED
Ul 1993 Environmental RatingDamp Location
Ul TypeType B

Shipping Info:

Ship weight (kg) 0.27
Country of OriginCN

Product Variants

ProductModelBulb Base TypeWattageColor Temp.Fan CoolingBulb ShapeFor Enclosed FixturesOverall Bulb ShapeBulb HousingPrice
LIGHT EFFICIENT DESIGN LED-8929E57-HAZ LED Bulb, Cylindrical, Medium Screw, 150W MH/150W HPS, 24 W Watts, 5700K, LED | CR9KHW LED-8929E57-HAZMedium Screw24 W5700 KActive CoolingCylindricalYesCorncobMetal, Polycarbonate€208.63
LIGHT EFFICIENT DESIGN LED-8055M27 LED Bulb, Cylindrical, Mogul Screw, 100W MH/100W HPS, 30 W Watts, 2700K, LED | CR9KHX LED-8055M27Mogul Screw (E39)30 W2700 KActive Cooling-YesLow BayPolycarbonate€84.79
LIGHT EFFICIENT DESIGN LED-8045M42 LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 50 W Watts, 4200K, LED | CR9KHY LED-8045M42Mogul Screw (E39)50 W4200 KActive Cooling-YesLow BayPolycarbonate€128.41
LIGHT EFFICIENT DESIGN LED-8929M57-HAZ LED Bulb, Cylindrical, Mogul Screw, 150W MH/150W HPS, 24 W Watts, 5700K, LED | CR9KJA LED-8929M57-HAZMogul Screw24 W5700 KActive CoolingCylindricalYesCorncobMetal, Polycarbonate€211.00
LIGHT EFFICIENT DESIGN LED-8144M40-A LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 30 W Watts, 4000K, LED | CR9KJB LED-8144M40-AMogul Screw30 W4000 K--Yes-Metal, Polycarbonate-
RFQ
LIGHT EFFICIENT DESIGN LED-8089M50-MHBC LED Bulb, Cylindrical, Mogul Screw, 250W MH/250W HPS, 80 W Watts, 5000K, LED | CR9KJC LED-8089M50-MHBCMogul Screw80 W5000 K--Yes-Polycarbonate€195.05
LIGHT EFFICIENT DESIGN LED-8030M40-MHBC LED Bulb, High/Low Bay, Mogul Screw, 400W MH/400W HPS, 140 W Watts, 4000K, LED | CR9KJF LED-8030M40-MHBCMogul Screw140 W4000 KActive CoolingHigh/Low BayYes-Polycarbonate€233.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIGHT EFFICIENT DESIGN LED-8054E50-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30W
€57.45 /unit