Flat Shipping

Flat Shipping at €24.99 + VAT

LIGHT EFFICIENT DESIGN LED-8015E50-G2 LED Bollard Bulb, A21, Medium Screw, 70W MH/70W HPS, 14 W Watts, 5000K, LED | CR9KHM

LIGHT EFFICIENT DESIGN LED-8015E50-G2 LED Bollard Bulb, A21, Medium Screw, 70W MH/70W HPS, 14W, 5000K

Item: CR9KHM Model: LED-8015E50-G2Cross Ref: 55VR09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Screw
Bulb Beam Angle360°
Bulb DesignationLED-8015E50-G2
Bulb Dia.2 5/8"
Bulb FinishFrosted
Bulb HousingPolycarbonate
Bulb Operating PositionVertical Base Down, Vertical Base Up
Bulb ToneDaylight
Color SelectableNo
Color Temp.5000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor/Outdoor
Fan CoolingPassive Cooling
For Enclosed FixturesYes
High Pressure Sodium Wattage Equivalency70 W
Light AppearanceDaylight
Light ColorWhite
Light DistributionOmnidirectional
Light Output1960 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.113°F
Metal Halide Wattage Equivalency70 W
Min. Operating Temp.40°F
Overall Bulb ShapeA
Overall Length5 1/4"
Power SourceDirect Wired
Rough ServiceYes
ShapeA21
Shatter-resistantYes
Start TypeRegulated Ballast
Ul TypeType B
Voltage120-277V AC
Wattage14 W
Bulb Diameter2 5/8"
Bulb ShapeA21
Color Rendering Index80
Color Temperature5000 K
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature113°F
Maximum Operating Temperature40°F
Rated Life50000 hrs.
StandardsCULUS LISTED
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.27
Country of OriginCN

Product Variants

ProductModelShapeBulb Base TypeColor Temp.Bulb Dia.Overall LengthBulb DesignationLight OutputColor SelectablePrice
LIGHT EFFICIENT DESIGN LED-8017E345-G3 LED Bollard Bulb, A21, Medium Screw, 100W MH/100W HPS, 20 W Watts, 5000K, LED | CR9KHJ LED-8017E345-G3A21Medium Screw3000 K, 4000 K, 5000 K2 5/8"5 1/2"LED-8017E50-G22400 lm, 2600 lm, 2700 lmYes€42.03
LIGHT EFFICIENT DESIGN LED-8015E30-G2 LED Bollard Bulb, A21, Medium Screw, 70W MH/70W HPS, 14 W Watts, 3000K, LED | CR9KHK LED-8015E30-G2A21Medium Screw3000 K2 5/8"5 1/4"LED-8015E30-G21792 lmNo€42.88
LIGHT EFFICIENT DESIGN LED-8015E40-G2 LED Bollard Bulb, A21, Medium Screw, 70W MH/70W HPS, 14 W Watts, 4000K, LED | CR9KHL LED-8015E40-G2A21Medium Screw4000 K2 5/8"5 1/4"LED-8015E40-G21918 lmNo€39.20
LIGHT EFFICIENT DESIGN LED-8018E345-G3 LED Bollard Bulb, A23, Medium Screw, 150W MH/150W HPS, 25 W Watts, 4000K, LED | CR9KHN LED-8018E345-G3A23Medium Screw4000 K3 1/8"6 3/8"LED-8018E40-G2--€53.37
LIGHT EFFICIENT DESIGN LED-8019M345-G3 LED Bollard Bulb, A23, Mogul Screw, 300W INC/175W HID, 35 W Watts, LED | CR9KHT LED-8019M345-G3A23Mogul Screw3000 K, 4000 K, 5000 K3 3/4"7"-4200 lm, 4550 lm, 4725 lmYes€66.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIGHT EFFICIENT DESIGN LED-8015E50-G2 LED Bollard Bulb, A21, Medium Screw, 70W MH/70W HPS, 14W, 5000K
€64.88 /unit