LIFT PRODUCTS LPTTL-20-60-48 Lift And Tilt Table, 2000 Lbs Capacity, 65 Inch Max. Height, 60 Deg. Tilt | CE8ZDY

LIFT PRODUCTS LPTTL-20-60-48 Lift And Tilt Table, 2000 Lbs Capacity, 65 Inch Max. Height, 60 Deg. Tilt

Item: CE8ZDY Model: LPTTL-20-60-48
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity2000 lbs.
Max. Height65"
Maximum Platform Size48" x 64"
Min. Height17"
Motor Hp1 1/2 hp
Tilting Angle60°

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. HeightMin. HeightMaximum Platform SizeTilting AngleLift SpeedPrice
LIFT PRODUCTS LPTTL-20-45-36 Lift And Tilt Table, 2000 Lbs Capacity, 53 Inch Maximum Height, 45 Deg. Tilt | CE8ZDM LPTTL-20-45-362000 lbs.53"17"48" x 60"45°12 sec.-
RFQ
LIFT PRODUCTS LPTTL-20-45-48 Lift And Tilt Table, 2000 Lbs Capacity, 65 Inch Maximum Height, 45 Deg. Tilt | CE8ZDN LPTTL-20-45-482000 lbs.65"17"48" x 64"45°25 sec.-
RFQ
LIFT PRODUCTS LPTTL-40-45-36 Lift And Tilt Table, 4000 Lbs Capacity, 53 Inch Maximum Height, 45 Deg. Tilt | CE8ZDP LPTTL-40-45-364000 lbs.53"17"48" x 60"45°19 sec.-
RFQ
LIFT PRODUCTS LPTTL-40-45-48 Lift And Tilt Table, 4000 Lbs Capacity, 65 Inch Maximum Height, 45 Deg. Tilt | CE8ZDQ LPTTL-40-45-484000 lbs.65"17"48" x 64"45°28 sec.-
RFQ
LIFT PRODUCTS LPTTL-50-45-36 Lift And Tilt Table, 5000 Lbs Capacity, 53.3 Inch Maximum Height, 45 Deg. Tilt | CE8ZDR LPTTL-50-45-365000 lbs.53.3"17"48" x 60"45°25 sec.-
RFQ
LIFT PRODUCTS LPTTL-50-45-48 Lift And Tilt Table, 5000 Lbs Capacity, 65.3 Inch Maximum Height, 45 Deg. Tilt | CE8ZDT LPTTL-50-45-485000 lbs.65.3"17.3"48" x 64"45°42 sec.-
RFQ
LIFT PRODUCTS LPTTL-20-60-36 Lift And Tilt Table, 2000 Lbs Capacity, 53 Inch Max. Height, 60 Deg. Tilt | CE8ZDX LPTTL-20-60-362000 lbs.53"17"48" x 60"60°--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPTTL-20-60-48 Lift And Tilt Table, 2000 Lbs Capacity, 65 Inch Max. Height, 60 Deg. Tilt