LIFT PRODUCTS LPT4W-060-36 Scissor Lift Table, 48 Inch Wide Base, 6000 Lbs Capacity, 43 Inch Maximum Height | CE8YZG

LIFT PRODUCTS LPT4W-060-36 Scissor Lift Table, 48 Inch Wide Base, 6000 Lbs Capacity, 43 Inch Maximum Height

Item: CE8YZG Model: LPT4W-060-36
In Stock

Get it by Tuesday, Jun 10

€8,588.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity6000 lbs.
Max. Height43"
Maximum Platform Size72" x 72"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Ship weight (kg) 470.25
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-060-36 Scissor Lift Table, Standard, 6000 Lbs Capacity, 43 Inch Maximum Height | CE8YXG LPT-060-3648" x 72"6000 lbs.43"7 1/4"36"€7,179.30
LIFT PRODUCTS LPT3W-060-36 Scissor Lift Table, 36 Inch Wide Base, 6000 Lbs Capacity, 43 Inch Maximum Height | CE8YYH LPT3W-060-3660" x 72"6000 lbs.43"7 1/4"36"€8,217.45
LIFT PRODUCTS LPT-060-36-XXL Scissor Lift Table, Double Long, 6000 Lbs Capacity, 43 Inch Maximum Height | CE8ZBA LPT-060-36-XXL48" x 144"6000 lbs.43"7 1/4"36"-
RFQ
LIFT PRODUCTS LPT-060-36-XXW Scissor Lift Table, Double Wide, 6000 Lbs Capacity, 43 Inch Maximum Height | CE8ZBY LPT-060-36-XXW96" x 74"6000 lbs.43"7 1/4"36"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT4W-060-36 Scissor Lift Table, 48 Inch Wide Base, 6000 Lbs Capacity, 43 Inch Maximum Height
€8,588.70 /unit