LIFT PRODUCTS LPT4W-050-36 Scissor Lift Table, 48 Inch Wide Base, 5000 Lbs Capacity, 43 Inch Maximum Height | CE8YZF

LIFT PRODUCTS LPT4W-050-36 Scissor Lift Table, 48 Inch Wide Base, 5000 Lbs Capacity, 43 Inch Maximum Height

Item: CE8YZF Model: LPT4W-050-36
In Stock

Get it by Wednesday, Jun 11

€8,336.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity5000 lbs.
Max. Height43"
Maximum Platform Size72" x 72"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Ship weight (kg) 454.5
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-050-36 Scissor Lift Table, Standard, 5000 Lbs Capacity, 43 Inch Maximum Height | CE8YXF LPT-050-3648" x 72"5000 lbs.43"7 1/4"36"€6,440.85
LIFT PRODUCTS LPT3W-050-36 Scissor Lift Table, 36 Inch Wide Base, 5000 Lbs Capacity, 43 Inch Maximum Height | CE8YYG LPT3W-050-3660" x 72"5000 lbs.43"7 1/4"36"€8,017.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT4W-050-36 Scissor Lift Table, 48 Inch Wide Base, 5000 Lbs Capacity, 43 Inch Maximum Height
€8,336.25 /unit