LIFT PRODUCTS LPT4W-030-36 Scissor Lift Table, 48 Inch Wide Base, 3000 Lbs Capacity, 43 Inch Maximum Height | CE8YZB

LIFT PRODUCTS LPT4W-030-36 Scissor Lift Table, 48 Inch Wide Base, 3000 Lbs Capacity, 43 Inch Maximum Height

Item: CE8YZB Model: LPT4W-030-36
In Stock

Get it by Tuesday, Jun 10

€7,408.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity3000 lbs.
Max. Height43"
Maximum Platform Size72" x 72"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Ship weight (kg) 391.5
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-030-36 Scissor Lift Table, Standard, 3000 Lbs Capacity, 43 Inch Maximum Height | CE8YXB LPT-030-3648" x 72"3000 lbs.43"7 1/4"36"€5,587.65
LIFT PRODUCTS LPT3W-030-36 Scissor Lift Table, 36 Inch Wide Base, 3000 Lbs Capacity, 43 Inch Maximum Height | CE8YYC LPT3W-030-3660" x 72"3000 lbs.43"7 1/4"36"€6,779.70
LIFT PRODUCTS LPT-030-36-XXL Scissor Lift Table, Double Long, 3000 Lbs Capacity, 43 Inch Maximum Height | CE8ZAY LPT-030-36-XXL48" x 144"3000 lbs.43"7 1/4"36"-
RFQ
LIFT PRODUCTS LPT-030-36-XXW Scissor Lift Table, Double Wide, 3000 Lbs Capacity, 43 Inch Maximum Height | CE8ZBW LPT-030-36-XXW96" x 74"3000 lbs.43"7 1/4"36"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT4W-030-36 Scissor Lift Table, 48 Inch Wide Base, 3000 Lbs Capacity, 43 Inch Maximum Height
€7,408.80 /unit