LIFT PRODUCTS LPT3W-040-60 Scissor Lift Table, 36 Inch Wide Base, 4000 Lbs Capacity, 68 Inch Maximum Height | CE8YYW

LIFT PRODUCTS LPT3W-040-60 Scissor Lift Table, 36 Inch Wide Base, 4000 Lbs Capacity, 68 Inch Maximum Height

Item: CE8YYW Model: LPT3W-040-60
In Stock

Get it by Friday, Jun 13

€12,340.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity4000 lbs.
Max. Height68"
Maximum Platform Size60" x 108"
Min. Height8"
Vertical Travel60"

Shipping Info:

Ship weight (kg) 704.25
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-040-60 Scissor Lift Table, Standard, 4000 Lbs Capacity, 68 Inch Maximum Height | CE8YXV LPT-040-6048" x 108"4000 lbs.68"8"60"€11,209.05
LIFT PRODUCTS LPT4W-040-60 Scissor Lift Table, 48 Inch Wide Base, 4000 Lbs Capacity, 68 Inch Maximum Height | CE8YZV LPT4W-040-6072" x 108"4000 lbs.68"8"60"€12,934.35
LIFT PRODUCTS LPT-040-60-XXL Scissor Lift Table, Double Long, 4000 Lbs Capacity, 68 Inch Maximum Height | CE8ZBP LPT-040-60-XXL48" x 216"4000 lbs.68"8"60"-
RFQ
LIFT PRODUCTS LPT-040-60-XXW Scissor Lift Table, Double Wide, 4000 Lbs Capacity, 68 Inch Maximum Height | CE8ZCM LPT-040-60-XXW96" x 110"4000 lbs.68"8"60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT3W-040-60 Scissor Lift Table, 36 Inch Wide Base, 4000 Lbs Capacity, 68 Inch Maximum Height
€12,340.35 /unit