LIFT PRODUCTS LPT3W-035-36 Scissor Lift Table, 36 Inch Wide Base, 3500 Lbs Capacity, 43 Inch Maximum Height | CE8YYD

LIFT PRODUCTS LPT3W-035-36 Scissor Lift Table, 36 Inch Wide Base, 3500 Lbs Capacity, 43 Inch Maximum Height

Item: CE8YYD Model: LPT3W-035-36
In Stock

Get it by Tuesday, Jun 17

€6,953.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity3500 lbs.
Max. Height43"
Maximum Platform Size60" x 72"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Ship weight (kg) 407.25
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-035-36 Scissor Lift Table, Standard, 3500 Lbs Capacity, 43 Inch Maximum Height | CE8YXC LPT-035-3648" x 72"3500 lbs.43"7 1/4"36"€5,667.30
LIFT PRODUCTS LPT4W-035-36 Scissor Lift Table, 48 Inch Wide Base, 3500 Lbs Capacity, 43 Inch Maximum Height | CE8YZC LPT4W-035-3672" x 72"3500 lbs.43"7 1/4"36"€7,458.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT3W-035-36 Scissor Lift Table, 36 Inch Wide Base, 3500 Lbs Capacity, 43 Inch Maximum Height
€6,953.85 /unit