LIFT PRODUCTS LPT-050-72-XXH Scissor Lift Table, Double High, 5000 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAK

LIFT PRODUCTS LPT-050-72-XXH Scissor Lift Table, Double High, 5000 Lbs Capacity, 86.5 Inch Maximum Height

Item: CE8ZAK Model: LPT-050-72-XXH
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity5000 lbs.
Max. Height86 1/2"
Maximum Platform Size48" x 72"
Min. Height14 1/2"
Vertical Travel72"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. HeightMin. HeightMaximum Platform SizeVertical TravelPrice
LIFT PRODUCTS LPT3W-045-36 Scissor Lift Table, 36 Inch Wide Base, 4500 Lbs Capacity, 43 Inch Maximum Height | CE8YYF LPT3W-045-364500 lbs.43"7 1/4"60" x 72"36"€7,231.95
LIFT PRODUCTS LPT4W-045-36 Scissor Lift Table, 48 Inch Wide Base, 4500 Lbs Capacity, 43 Inch Maximum Height | CE8YZE LPT4W-045-364500 lbs.43"7 1/4"72" x 72"36"€7,765.20
LIFT PRODUCTS LPT-020-72-XXH Scissor Lift Table, Double High, 2000 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAE LPT-020-72-XXH2000 lbs.86 1/2"14 1/2"48" x 72"72"-
RFQ
LIFT PRODUCTS LPT-025-72-XXH Scissor Lift Table, Double High, 2500 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAF LPT-025-72-XXH2500 lbs.86 1/2"14 1/2"48" x 72"72"-
RFQ
LIFT PRODUCTS LPT-030-72-XXH Scissor Lift Table, Double High, 3000 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAG LPT-030-72-XXH3000 lbs.86 1/2"14 1/2"48" x 72"72"-
RFQ
LIFT PRODUCTS LPT-035-72-XXH Scissor Lift Table, Double High, 3500 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAH LPT-035-72-XXH3500 lbs.86 1/2"14 1/2"48" x 72"72"-
RFQ
LIFT PRODUCTS LPT-040-72-XXH Scissor Lift Table, Double High, 4000 Lbs Capacity, 86.5 Inch Maximum Height | CE8ZAJ LPT-040-72-XXH4000 lbs.86 1/2"14 1/2"48" x 72"72"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT-050-72-XXH Scissor Lift Table, Double High, 5000 Lbs Capacity, 86.5 Inch Maximum Height