LIFT PRODUCTS LPT-020-60 Scissor Lift Table, Standard, 2000 Lbs Capacity, 68 Inch Maximum Height | CE8YXQ

LIFT PRODUCTS LPT-020-60 Scissor Lift Table, Standard, 2000 Lbs Capacity, 68 Inch Maximum Height

Item: CE8YXQ Model: LPT-020-60
In Stock

Get it by Tuesday, Jun 17

€9,813.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity2000 lbs.
Max. Height68"
Maximum Platform Size48" x 108"
Min. Height8"
Vertical Travel60"

Shipping Info:

Ship weight (kg) 450
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT3W-020-60 Scissor Lift Table, 36 Inch Wide Base, 2000 Lbs Capacity, 68 Inch Maximum Height | CE8YYR LPT3W-020-6060" x 108"2000 lbs.68"8"60"€10,894.50
LIFT PRODUCTS LPT4W-020-60 Scissor Lift Table, 48 Inch Wide Base, 2000 Lbs Capacity, 68 Inch Maximum Height | CE8YZQ LPT4W-020-6072" x 108"2000 lbs.68"8"60"€11,932.65
LIFT PRODUCTS LPT-020-60-XXL Scissor Lift Table, Double Long, 2000 Lbs Capacity, 68 Inch Maximum Height | CE8ZBM LPT-020-60-XXL48" x 216"2000 lbs.68"8"60"-
RFQ
LIFT PRODUCTS LPT-020-60-XXW Scissor Lift Table, Double Wide, 2000 Lbs Capacity, 68 Inch Maximum Height | CE8ZCK LPT-020-60-XXW96" x 110"2000 lbs.68"8"60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT-020-60 Scissor Lift Table, Standard, 2000 Lbs Capacity, 68 Inch Maximum Height
€9,813.15 /unit