LIFT PRODUCTS LPT-020-36 Scissor Lift Table, Standard, 2000 Lbs Capacity, 43 Inch Maximum Height | CE8YWZ

LIFT PRODUCTS LPT-020-36 Scissor Lift Table, Standard, 2000 Lbs Capacity, 43 Inch Maximum Height

Item: CE8YWZ Model: LPT-020-36
In Stock

Get it by Tuesday, Jun 10

€4,838.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity2000 lbs.
Max. Height43"
Maximum Platform Size48" x 72"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Ship weight (kg) 297
Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT3W-020-36 Scissor Lift Table, 36 Inch Wide Base, 2000 Lbs Capacity, 43 Inch Maximum Height | CE8YYA LPT3W-020-3660" x 72"2000 lbs.43"7 1/4"36"€6,108.75
LIFT PRODUCTS LPT4W-020-36 Scissor Lift Table, 48 Inch Wide Base, 2000 Lbs Capacity, 43 Inch Maximum Height | CE8YYZ LPT4W-020-3672" x 72"2000 lbs.43"7 1/4"36"€7,084.80
LIFT PRODUCTS LPT-020-36-XXL Scissor Lift Table, Double Long, 2000 Lbs Capacity, 43 Inch Maximum Height | CE8ZAX LPT-020-36-XXL48" x 144"2000 lbs.43"7 1/4"36"-
RFQ
LIFT PRODUCTS LPT-020-36-XXW Scissor Lift Table, Double Wide, 2000 Lbs Capacity, 43 Inch Maximum Height | CE8ZBV LPT-020-36-XXW96" x 74"2000 lbs.43"7 1/4"36"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT-020-36 Scissor Lift Table, Standard, 2000 Lbs Capacity, 43 Inch Maximum Height
€4,838.40 /unit