LIFT PRODUCTS LL-30-40-4450 Ground Entry Level Lifter, 4000 Lbs Capacity, 30 Inch Maximum Height | CE8ZDA

LIFT PRODUCTS LL-30-40-4450 Ground Entry Level Lifter, 4000 Lbs Capacity, 30 Inch Maximum Height

Item: CE8ZDA Model: LL-30-40-4450
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Lifter
Load Capacity4000 lbs.
Max. Height30"
Platform Size44" x 50"

Shipping Info:

Ship weight (kg) 1120.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. HeightPlatform SizePrice
LIFT PRODUCTS LL-24-25-4450 Ground Entry Level Lifter, 2500 Lbs Capacity, 24 Inch Maximum Height | CE8ZCT LL-24-25-44502500 lbs.24"44" x 50"-
RFQ
LIFT PRODUCTS LL-24-30-4450 Ground Entry Level Lifter, 3000 Lbs Capacity, 24 Inch Maximum Height | CE8ZCU LL-24-30-44503000 lbs.24"44" x 50"-
RFQ
LIFT PRODUCTS LL-24-35-4450 Ground Entry Level Lifter, 3500 Lbs Capacity, 24 Inch Maximum Height | CE8ZCV LL-24-35-44503500 lbs.24"44" x 50"-
RFQ
LIFT PRODUCTS LL-24-40-4450 Ground Entry Level Lifter, 4000 Lbs Capacity, 24 Inch Maximum Height | CE8ZCW LL-24-40-44504000 lbs.24"44" x 50"-
RFQ
LIFT PRODUCTS LL-30-25-4450 Ground Entry Level Lifter, 2500 Lbs Capacity, 30 Inch Maximum Height | CE8ZCX LL-30-25-44502500 lbs.30"44" x 50"-
RFQ
LIFT PRODUCTS LL-30-30-4450 Ground Entry Level Lifter, 3000 Lbs Capacity, 30 Inch Maximum Height | CE8ZCY LL-30-30-44503000 lbs.30"44" x 50"-
RFQ
LIFT PRODUCTS LL-30-35-4450 Ground Entry Level Lifter, 3500 Lbs Capacity, 30 Inch Maximum Height | CE8ZCZ LL-30-35-44503500 lbs.30"44" x 50"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LL-30-40-4450 Ground Entry Level Lifter, 4000 Lbs Capacity, 30 Inch Maximum Height