Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL UU1804TX10 Web Sling Steel Unilink L10ft 6400lb W4in | AC7NHV 38R752

LIFT-ALL UU1804TX10 Web Sling Steel Unilink L10ft 6400lb W4in

Item: AC7NHV Model: UU1804TX10Cross Ref: 38R752
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity12800 lbs.
Choker Hitch Capacity5000 lbs.
ColorSilver
Length10 ft.
MaterialTuff Edge
Number Of Plies1
Sling RatingType U
Temp. Range200°F
TypeUnilink
Vertical Hitch Capacity6400 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width4"
Yarn CoatingLatex
Coating TypeLatex
End TypeUniversal Link
Eye Length12"
Fitting MaterialSteel
Hitch TypeBasket, Choker, Vertical
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Number Of Legs1
Primary FeatureProtected Edge
Reinforcement PropertiesAbrasion Resistant Edges, Cut Resistant Edges
Resistance PropertiesCut Resistant
Sling Length10 ft.
Sling MaterialPolyester
Sling TypeType U
Sling Width4"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag Attachment TypePartially Sewn
Tag FeaturesNone
Tag TypeStandard Tag
Thickness5/32"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)10.16
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityNumber Of PliesColorEye LengthPrice
LIFT-ALL UU1802TX10 Web Sling Steel Unilink L10ft 3200lb W2in | AC7NGH 38R718 UU1802TX10UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€169.42
LIFT-ALL UU1802TX11 Web Sling Steel Unilink L11ft 3200lb W2in | AC7NGJ 38R719 UU1802TX11UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€180.62
LIFT-ALL UU1802TX12 Web Sling Steel Unilink L12ft 3200lb W2in | AC7NGK 38R720 UU1802TX12UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€197.87
LIFT-ALL UU1802TX13 Web Sling Steel Unilink L13ft 3200lb W2in | AC7NGL 38R721 UU1802TX13UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€89.75
LIFT-ALL UU1802TX14 Web Sling Steel Unilink L14ft 3200lb W2in | AC7NGM 38R722 UU1802TX14UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€210.73
LIFT-ALL UU1802TX15 Web Sling Steel Unilink L15ft 3200lb W2in | AC7NGN 38R723 UU1802TX15Type UPolyester3200 lbs.2500 lbs.6400 lbs.1Silver10"€217.03
LIFT-ALL UU1802TX16 Web Sling Steel Unilink L16ft 3200lb W2in | AC7NGP 38R724 UU1802TX16UnilinkTuff Edge3200 lbs.2500 lbs.6400 lbs.1Silver-€223.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL UU1804TX10 Web Sling Steel Unilink L10ft 6400lb W4in
€377.50 /unit