Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL KEN30KX20 Roundsling Endless 20 Feet Length 30000 Lb Capacity | AC7XPL 38Z103

LIFT-ALL KEN30KX20 Roundsling Endless 20 Feet Length 30000 Lb Capacity

Item: AC7XPL Model: KEN30KX20Cross Ref: 38Z103
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,494.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity60000 lbs.
Choker Hitch Capacity24000 lbs.
Color CodeOrange
Diameter1 3/8"
Length20 ft.
MaterialAramid, Polyester
Sling TypeEndless
Temp. Range-60°F to +350°F
Vertical Hitch Capacity30000 lbs.
Width Under Load2 1/8"
Body Diameter1 3/8"
Capacity IndicatorsColor Coded
Coating TypeUncoated
ColorOrange
Core MaterialAramid
End TypeEndless
Hitch TypeBasket, Choker, Vertical
Load Capacity @ 45°42000 lbs.
Maximum Operating Temperature350°F
Minimum Operating Temperature-60°F
Primary FeatureHigh Temperature Resistant
Resistance PropertiesCorrosion Resistant, Oil Resistant, UV Resistant
Sleeve MaterialNylon
Sling Length20 ft.
StandardsASME B30.9, OSHA, WSTDA
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityColor CodeTemp. RangeEye LengthPrice
LIFT-ALL KEN100KX10 Roundsling Endless 10 Feet Length 100000 Lb Capacity | AC7XKU 38Z017 KEN100KX102 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€3,802.23
LIFT-ALL KEN100KX12 Roundsling Endless 12 Feet Length 100000 Lb Capacity | AC7XKV 38Z018 KEN100KX122 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€4,863.24
LIFT-ALL KEN100KX14 Roundsling Endless 14 Feet Length 100000 Lb Capacity | AC7XKW 38Z019 KEN100KX142 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€2,203.01
LIFT-ALL KEN100KX16 Roundsling Endless 16 Feet Length 100000 Lb Capacity | AC7XKX 38Z020 KEN100KX162 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€6,438.71
LIFT-ALL KEN100KX18 Roundsling Endless 18 Feet Length 100000 Lb Capacity | AC7XKY 38Z021 KEN100KX182 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€7,226.37
LIFT-ALL KEN100KX20 Roundsling Endless 20 Feet Length 100000 Lb Capacity | AC7XKZ 38Z022 KEN100KX202 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€7,047.59
LIFT-ALL KEN100KX25 Roundsling Endless 25 Feet Length 100000 Lb Capacity | AC7XLA 38Z023 KEN100KX252 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€3,892.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL KEN30KX20 Roundsling Endless 20 Feet Length 30000 Lb Capacity
€2,494.07 /unit