LIFT-ALL KEN200KX30 Roundsling Endless 30 Feet Length 200000 Lb Capacity | AC7XNH 38Z076

LIFT-ALL KEN200KX30 Roundsling Endless 30 Feet Length 200000 Lb Capacity

Item: AC7XNH Model: KEN200KX30Cross Ref: 38Z076
In Stock

Get it by Tuesday, Jun 17

€8,830.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity400000 lbs.
Choker Hitch Capacity160000 lbs.
Color CodeOrange
Diameter3 3/4"
Length30 ft.
MaterialAramid, Nylon
Sling TypeEndless
Temp. Range-60°F to +350°F
Vertical Hitch Capacity200000 lbs.
Width Under Load6 1/8"
Body Diameter3 3/4"
Capacity IndicatorsColor Coded
Coating TypeUncoated
ColorOrange
Core MaterialAramid
End TypeEndless
Hitch TypeBasket, Choker, Vertical
Load Capacity @ 45°280000 lbs.
Maximum Operating Temperature350°F
Minimum Operating Temperature-60°F
Primary FeatureHigh Temperature Resistant
Resistance PropertiesAbrasion Resistant
Sleeve MaterialNylon
Sling Length30 ft.
StandardsASME B30.9, OSHA, WSTDA
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
HS code6307909889
Country of OriginUS

Product Variants

ProductModelDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityColor CodeTemp. RangeEye LengthPrice
LIFT-ALL KEN100KX10 Roundsling Endless 10 Feet Length 100000 Lb Capacity | AC7XKU 38Z017 KEN100KX102 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€3,802.23
LIFT-ALL KEN100KX12 Roundsling Endless 12 Feet Length 100000 Lb Capacity | AC7XKV 38Z018 KEN100KX122 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€4,863.24
LIFT-ALL KEN100KX14 Roundsling Endless 14 Feet Length 100000 Lb Capacity | AC7XKW 38Z019 KEN100KX142 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€2,203.01
LIFT-ALL KEN100KX16 Roundsling Endless 16 Feet Length 100000 Lb Capacity | AC7XKX 38Z020 KEN100KX162 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€6,438.71
LIFT-ALL KEN100KX18 Roundsling Endless 18 Feet Length 100000 Lb Capacity | AC7XKY 38Z021 KEN100KX182 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€7,226.37
LIFT-ALL KEN100KX20 Roundsling Endless 20 Feet Length 100000 Lb Capacity | AC7XKZ 38Z022 KEN100KX202 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€7,047.59
LIFT-ALL KEN100KX25 Roundsling Endless 25 Feet Length 100000 Lb Capacity | AC7XLA 38Z023 KEN100KX252 3/4"100000 lbs.80000 lbs.200000 lbs.Orange-60°F to +350°F-€3,892.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL KEN200KX30 Roundsling Endless 30 Feet Length 200000 Lb Capacity
€8,830.37 /unit