LIFT-ALL EN600X14 Roundsling Endless 14 Feet Length 53000 Lb Capacity | AC7YCC 38Z373

LIFT-ALL EN600X14 Roundsling Endless 14 Feet Length 53000 Lb Capacity

Item: AC7YCC Model: EN600X14Cross Ref: 38Z373
In Stock

Get it by Tuesday, Jun 10

€658.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity106000 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Body Dia.2 3/4"
Choker Hitch Capacity42400 lbs.
ColorBrown
Color CodeBrown
Diameter2 3/4"
End TypeEndless
Eye LengthNot Applicable
Hitch TypeBasket, Choker, Vertical
IncludesTuflex Safety Bulletin Rev 8.11
Length14 ft.
MaterialNylon, Polyester
Sling Core MaterialPolyester
Sling Sleeve MaterialNylon
Sling TypeEndless
Temp. Range-60°F to +200°F
Vertical Hitch Capacity53000 lbs.
Visual IndicatorsColor Coded
Width Under Load4"
Body Diameter2 3/4"
Capacity IndicatorsColor Coded
Coating TypeUncoated
Core MaterialPolyester
Primary FeatureGeneral Purpose
Sleeve MaterialNylon
StandardsASME B30.9, OSHA, WSTDA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 17.64
Ship height (cm)81.28
Ship length (cm)48.26
Ship width (cm)48.26
HS code6307909889
Country of OriginUS

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
LIFT-ALL EN30X10 Round Sling Endless 10 Feet 2600 Lb. | AC3DQT 2RU52 EN30X10Purple5/8"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°FNot Applicable€57.50
LIFT-ALL EN60X12 Round Sling Endless 12 Feet 5300 Lb. | AC3DQU 2RU53 EN60X12Green7/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°FNot Applicable€76.75
LIFT-ALL EN60X20 Round Sling Endless 20 Feet 5300 Lb. | AC3DQV 2RU54 EN60X20Green7/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°FNot Applicable€115.75
LIFT-ALL EN90X3 Round Sling Endless 3 Feet 8400 Lb. | AC3DQW 2RU55 EN90X3Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€32.66
LIFT-ALL EN90X12 Round Sling Endless 12 Feet 8400 Lb. | AC3DQX 2RU56 EN90X12Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€97.82
LIFT-ALL EN90X20 Round Sling Endless 20 Feet 8400 Lb. | AC3DQY 2RU57 EN90X20Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€89.20
LIFT-ALL EN150X6 Round Sling Endless 6 Feet 13 200 Lb. | AC3DQZ 2RU58 EN150X6Red1 3/8"13200 lbs.10600 lbs.26400 lbs.-50°F to +200°FNot Applicable€87.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN600X14 Roundsling Endless 14 Feet Length 53000 Lb Capacity
€658.91 /unit