Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL EN2602NX5 Web Sling Endless L5ft 9600lb W2in | AC7UAC 38V245

LIFT-ALL EN2602NX5 Web Sling Endless L5ft 9600lb W2in

Item: AC7UAC Model: EN2602NX5Cross Ref: 38V245
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity19200 lbs.
Choker Hitch Capacity7700 lbs.
ColorYellow
Length5 ft.
MaterialNylon
Number Of Plies2
Temp. Range200°F
TypeEndless
Vertical Hitch Capacity9600 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width2"
Yarn CoatingLatex
Capacity IndicatorsNone
Coating TypeLatex
End TypeEndless
Hitch TypeBasket, Choker, Vertical
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Number Of Legs1
Primary FeatureGeneral Purpose
Reinforcement PropertiesAbrasion Resistant Treatment
Resistance PropertiesAbrasion Resistant
Sling Length5 ft.
Sling MaterialNylon
Sling TypeType 5
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag Attachment TypePartially Sewn
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)12.7
HS code6307909995
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityColorWeb GradeTemp. RangePrice
LIFT-ALL EN1801TX6 Sling Endless 6 Feet Length 3200 Lb Capacity | AA8TVG 1A595 EN1801TX6Polyester13200 lbs.2500 lbs.6400 lbs.SilverHeavy Duty-€28.50
LIFT-ALL EN1802TX6 Sling Endless 6 Feet Length 6400 Lb Capacity | AA8TVH 1A596 EN1802TX6Polyester16400 lbs.5000 lbs.12800 lbs.SilverHeavy Duty-€43.67
LIFT-ALL EN1601DX3 Sling Endless 3 Feet Length 4800 Lb Capacity | AC3DTE 2RU86 EN1601DX3Polyester12400 lbs.1900 lbs.4800 lbs.YellowLight Duty-€12.28
LIFT-ALL EN1801TX3 Sling Endless 3 Feet Length 3200 Lb Capacity | AC3DXU 2RV10 EN1801TX3Tuff Edge13200 lbs.2500 lbs.6400 lbs.SilverHeavy Duty-50°F to +200°F€18.40
LIFT-ALL EN1101NX3 Web Sling Endless L3ft 2000lb W1in | AC7NFL 38R697 EN1101NX3Nylon12000 lbs.1600 lbs.4000 lbs.YellowHeavy Duty200°F€29.98
LIFT-ALL EN1101NX6 Web Sling Endless L6ft 2000lb W1in | AC7NFM 38R698 EN1101NX6Nylon12000 lbs.1600 lbs.4000 lbs.YellowHeavy Duty200°F€43.53
LIFT-ALL EN1102NX4 Web Sling Endless L4ft 4000lb W2in | AC7NFN 38R699 EN1102NX4Nylon14000 lbs.3200 lbs.8000 lbs.YellowHeavy Duty200°F€55.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN2602NX5 Web Sling Endless L5ft 9600lb W2in
€67.72 /unit