LIFT-ALL EN240X26 Round Sling Endless 26 Feet 21 200 Lb. | AD2ZGB 3WZX5

LIFT-ALL EN240X26 Round Sling Endless 26 Feet 21 200 Lb.

Item: AD2ZGB Model: EN240X26Cross Ref: 3WZX5
In Stock

Get it by Monday, Jun 16

€564.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity42400 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Choker Hitch Capacity17000 lbs.
ColorBlue
Color CodeBlue
Diameter1 3/4"
End TypeEndless
Eye LengthNot Applicable
Hitch TypeBasket, Choker, Vertical
IncludesPermanent Identification Tag
Length26 ft.
MaterialPolyester
Sling Core MaterialPolyester
Sling Sleeve MaterialNylon
Sling TypeEndless
Temp. Range-50°F to +200°F
Vertical Hitch Capacity21200 lbs.
Visual IndicatorsColor Coded
Width Under Load2 5/8"
Body Diameter1 3/4"
Capacity IndicatorsColor Coded
Coating TypeUncoated
Core MaterialPolyester
Load Capacity @ 45°29000 lbs.
Maximum Operating Temperature200°F
Minimum Operating Temperature-50°F
Primary FeatureGeneral Purpose
Resistance PropertiesCorrosion Resistant, Oil Resistant, UV Resistant
Sleeve MaterialNylon
Sling Length26 ft.
StandardsASME B30.9, OSHA, WSTDA
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 9
Ship height (cm)30.48
Ship length (cm)66.04
Ship width (cm)33.02
HS code5607504000
Country of OriginUS

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
LIFT-ALL EN30X10 Round Sling Endless 10 Feet 2600 Lb. | AC3DQT 2RU52 EN30X10Purple5/8"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°FNot Applicable€57.50
LIFT-ALL EN60X12 Round Sling Endless 12 Feet 5300 Lb. | AC3DQU 2RU53 EN60X12Green7/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°FNot Applicable€76.75
LIFT-ALL EN60X20 Round Sling Endless 20 Feet 5300 Lb. | AC3DQV 2RU54 EN60X20Green7/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°FNot Applicable€115.75
LIFT-ALL EN90X3 Round Sling Endless 3 Feet 8400 Lb. | AC3DQW 2RU55 EN90X3Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€32.66
LIFT-ALL EN90X12 Round Sling Endless 12 Feet 8400 Lb. | AC3DQX 2RU56 EN90X12Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€97.82
LIFT-ALL EN90X20 Round Sling Endless 20 Feet 8400 Lb. | AC3DQY 2RU57 EN90X20Yellow1 1/8"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°FNot Applicable€89.20
LIFT-ALL EN150X6 Round Sling Endless 6 Feet 13 200 Lb. | AC3DQZ 2RU58 EN150X6Red1 3/8"13200 lbs.10600 lbs.26400 lbs.-50°F to +200°FNot Applicable€87.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN240X26 Round Sling Endless 26 Feet 21 200 Lb.
€564.86 /unit