Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL EN240X14 Round Sling | CR9JTL

LIFT-ALL EN240X14 Round Sling

Item: CR9JTL Model: EN240X14Cross Ref: 32V106
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Primary FeatureGeneral Purpose

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthTemp. RangePrice
LIFT-ALL BS5 Bucket Sling | CR9JTG BS5-------€34.17
LIFT-ALL 60517X12 Ratchet Strap, Endless, 2In Width, 12 ft Length | CR9JTH 60517X12-------€40.81
LIFT-ALL 60517X16 Ratchet Strap, Endless, 2In Width, 16 ft Length | CR9JTJ 60517X16-------€45.09
LIFT-ALL EN600X20 Round Sling | CR9JTK EN600X20-------€859.76
LIFT-ALL EE90X12 Round Sling, 12 ft Sling Length, 8, 400 Lb Vertical Hitch Capacity, Yellow Color | CR9JTM EE90X12Yellow2 3/8"8400 lbs.6700 lbs.16800 lbs.12"-€162.83
LIFT-ALL EE90X8 Round Sling, 8 ft Sling Length, 8, 400 Lb Vertical Hitch Capacity, Yellow Color | CR9JTN EE90X8Yellow2 3/8"8400 lbs.6700 lbs.16800 lbs.12"-60°F to +200°F€117.94
LIFT-ALL EE2802NTTX16 Sling Nyln 2In 2Ply Type 4 Tprd Eye 16Ft | CR9JTP EE2802NTTX16-------€50.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN240X14 Round Sling
€289.28 /unit