LIFT-ALL EE2801DTX7 Web Sling Eye And Eye L7ft 3200lb W1in | AC7RPA 38U476

LIFT-ALL EE2801DTX7 Web Sling Eye And Eye L7ft 3200lb W1in

Item: AC7RPA Model: EE2801DTX7Cross Ref: 38U476
In Stock

Get it by Friday, Jun 13

€16.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity6400 lbs.
Choker Hitch Capacity2500 lbs.
ColorYellow
Eye Length8 1/2"
Length7 ft.
MaterialPolyester
Number Of Plies2
Temp. Range200°F
TypeTwisted Eye And Eye
Vertical Hitch Capacity3200 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width1"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
End TypeTwisted Eye
Hitch TypeBasket, Choker, Vertical
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Number Of Legs1
Primary FeatureGeneral Purpose
Reinforcement PropertiesAbrasion Resistant Edges, Cut Resistant Edges
Resistance PropertiesCut Resistant
Sling Length7 ft.
Sling MaterialPolyester
Sling TypeType 4
Sling Width1"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag Attachment TypePartially Sewn
Tag FeaturesNone
Tag TypeStandard Tag
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)7.62
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorPrice
LIFT-ALL EE2801TTX10 Web Sling Eye And Eye L10ft 3200lb W1in | AC7PHE 38T272 EE2801TTX10Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€41.44
LIFT-ALL EE2801TTX11 Web Sling Eye And Eye L11ft 3200lb W1in | AC7PHF 38T273 EE2801TTX11Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€47.63
LIFT-ALL EE2801TTX12 Web Sling Eye And Eye L12ft 3200lb W1in | AC7PHG 38T274 EE2801TTX12Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€45.55
LIFT-ALL EE2801TTX13 Web Sling Eye And Eye L13ft 3200lb W1in | AC7PHH 38T275 EE2801TTX13Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.79
LIFT-ALL EE2801TTX14 Web Sling Eye And Eye L14ft 3200lb W1in | AC7PHJ 38T276 EE2801TTX14Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€54.01
LIFT-ALL EE2801TTX15 Web Sling Eye And Eye L15ft 3200lb W1in | AC7PHK 38T277 EE2801TTX15Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€59.95
LIFT-ALL EE2801TTX16 Web Sling Eye And Eye L16ft 3200lb W1in | AC7PHL 38T278 EE2801TTX16Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE2801DTX7 Web Sling Eye And Eye L7ft 3200lb W1in
€16.30 /unit