Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL EE2801DTX6 Web Sling Eye And Eye L6ft 3200lb W1in | AC7RNZ 38U475

LIFT-ALL EE2801DTX6 Web Sling Eye And Eye L6ft 3200lb W1in

Item: AC7RNZ Model: EE2801DTX6Cross Ref: 38U475
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity6400 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 45 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Choker Hitch Capacity2500 lbs.
ColorYellow
End TypeTwisted Eye
Eye Length8 1/2"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesWeb Sling Safety Bulletin Rev 3 11
Length6"
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialPolyester
Number Of Legs1
Number Of Plies2
Overall Width1"
Tag Attachment TypePartially Sewn
Thickness1/8"
TypeTwisted Eye And Eye
Vertical Hitch Capacity3200 lbs.
Visual IndicatorsStriped
Wear Resistant CoverNone
Web GradeHeavy Duty
Width1"
Yarn CoatingLatex

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)7.62
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorPrice
LIFT-ALL EE2801TTX10 Web Sling Eye And Eye L10ft 3200lb W1in | AC7PHE 38T272 EE2801TTX10Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€41.44
LIFT-ALL EE2801TTX11 Web Sling Eye And Eye L11ft 3200lb W1in | AC7PHF 38T273 EE2801TTX11Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€47.63
LIFT-ALL EE2801TTX12 Web Sling Eye And Eye L12ft 3200lb W1in | AC7PHG 38T274 EE2801TTX12Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€45.55
LIFT-ALL EE2801TTX13 Web Sling Eye And Eye L13ft 3200lb W1in | AC7PHH 38T275 EE2801TTX13Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.79
LIFT-ALL EE2801TTX14 Web Sling Eye And Eye L14ft 3200lb W1in | AC7PHJ 38T276 EE2801TTX14Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€54.01
LIFT-ALL EE2801TTX15 Web Sling Eye And Eye L15ft 3200lb W1in | AC7PHK 38T277 EE2801TTX15Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€59.95
LIFT-ALL EE2801TTX16 Web Sling Eye And Eye L16ft 3200lb W1in | AC7PHL 38T278 EE2801TTX16Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE2801DTX6 Web Sling Eye And Eye L6ft 3200lb W1in
€26.26 /unit