LIFT-ALL EE1604DFX6 Sling Web Ld L6ft 4800lb W4in | AE2WTK 4ZT97

LIFT-ALL EE1604DFX6 Sling Web Ld L6ft 4800lb W4in

Item: AE2WTK Model: EE1604DFX6Cross Ref: 4ZT97
In Stock

Get it by Thursday, Jun 12

€28.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorYellow
Eye Length12"
Length6"
MaterialPolyester
Number Of Plies1
Temp. Range-50°F to +200°F
TypeFlat Eye And Eye
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width4"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
End TypeFlat Eye
Hitch TypeBasket, Choker, Vertical
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Primary FeatureGeneral Purpose
Reinforcement PropertiesAbrasion Resistant Edges, Cut Resistant Edges
Resistance PropertiesCut Resistant
Sling Length6 ft.
Sling MaterialPolyester
Sling TypeType 3
Sling Width4"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag Attachment TypePartially Sewn
Tag FeaturesNone
Tag TypeStandard Tag
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)8.38
Ship length (cm)33.02
Ship width (cm)10.16
HS code6307909889
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorWeb GradePrice
LIFT-ALL EE1802TFX6 Sling Eye Eye 6ft L 3200lb W2in | AA8TVJ 1A597 EE1802TFX6Polyester13200 lbs.2500 lbs.6400 lbs.10"SilverHeavy Duty€32.75
LIFT-ALL EE1802TFX8 Sling Eye Eye 8ft L 3200lb W2in | AA8TVK 1A598 EE1802TFX8Tuff Edge13200 lbs.2500 lbs.6400 lbs.10"SilverHeavy Duty€20.64
LIFT-ALL EE1803TFX6 Sling Eye Eye 6 Feet Length 4400 Lb Capacity | AA8TVL 1A599 EE1803TFX6Tuff Edge14800 lbs.3800 lbs.9600 lbs.11"SilverHeavy Duty€54.98
LIFT-ALL EE1804TFX8 Sling Eye Eye 8 Feet Length 6400 Lb Capacity | AA8TVM 1A600 EE1804TFX8Tuff Edge16400 lbs.5000 lbs.12800 lbs.12"SilverHeavy Duty€76.93
LIFT-ALL EE1602DFX20 Sling Eye Eye 20 Feet Length 2400 Lb Capacity | AC3DRX 2RU79 EE1602DFX20Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowLight Duty€39.07
LIFT-ALL EE1603DFX20 Sling Eye Eye 20 Feet Length 3600 Lb Capacity | AC3DRY 2RU80 EE1603DFX20Polyester13600 lbs.2900 lbs.7200 lbs.11"YellowLight Duty€63.49
LIFT-ALL EE1604DFX10 Sling Eye Eye 10ft L 4800lb Capacity W 4in | AC3DRZ 2RU81 EE1604DFX10Polyester14800 lbs.3800 lbs.9600 lbs.12"YellowLight Duty€51.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE1604DFX6 Sling Web Ld L6ft 4800lb W4in
€28.73 /unit