Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 932SOSW10X12 Chain Sling Single Leg 4300 Lb 9/32in 12 Feet | AC7XHU 38Y948

LIFT-ALL 932SOSW10X12 Chain Sling Single Leg 4300 Lb 9/32in 12 Feet

Item: AC7XHU Model: 932SOSW10X12Cross Ref: 38Y948
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€588.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size0.281"
ColorBlack, Red
FinishPaint
Length12 ft.
MaterialSteel
Number Of Chains1
Overall Reach12 ft.
Single Capacity4300 lbs.
Working Load Limit4300 lbs.
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishBlack Oxide
Chain GradeGrade 100
Chain Trade Size9/32"
Fitting ColorOrange
Fitting FinishPowder Coated
Fitting MaterialSteel
Hook Opening Width1 3/16"
Hook Type IncludedSling Hook
Load Capacity @ 90°4300 lbs.
Master Link Inside Length5"
Master Link Inside Width2 1/2"
Maximum Operating Temperature400°F
Number Of Legs1
Sling Leg Length12 ft.
Sling Length12 ft.
Sling MaterialAlloy Steel
Sling TypeSOS
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)22.86
HS code7315822000
Country of OriginUS

Product Variants

ProductModelOverall ReachWorking Load LimitSingle CapacityMaterialColorFinishPrice
LIFT-ALL 58SOSW10X10 Chain Sling Single Leg 22600 Lb 5/8in 10 Feet | AC7XEH 38Y868 58SOSW10X1010 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,088.32
LIFT-ALL 58SOSW10X12 Chain Sling Single Leg 22600 Lb 5/8in 12 Feet | AC7XEJ 38Y869 58SOSW10X1212 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,399.78
LIFT-ALL 58SOSW10X14 Chain Sling Single Leg 22600 Lb 5/8in 14 Feet | AC7XEK 38Y870 58SOSW10X1414 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,277.87
LIFT-ALL 58SOSW10X16 Chain Sling Single Leg 22600 Lb 5/8in 16 Feet | AC7XEL 38Y871 58SOSW10X1616 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,631.22
LIFT-ALL 58SOSW10X18 Chain Sling Single Leg 22600 Lb 5/8in 18 Feet | AC7XEM 38Y872 58SOSW10X1818 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€731.20
LIFT-ALL 58SOSW10X20 Chain Sling Single Leg 22600 Lb 5/8in 20 Feet | AC7XEN 38Y873 58SOSW10X2020 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€2,025.08
LIFT-ALL 58SOSW10X5 Chain Sling Single Leg 22600 Lb 5/8in 5 Feet | AC7XEP 38Y874 58SOSW10X55 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€868.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 932SOSW10X12 Chain Sling Single Leg 4300 Lb 9/32in 12 Feet
€588.02 /unit