LIFT-ALL 932DOSW10X18 Chain Sling Double Leg 7400 Lb 9/32in 18 Feet | AC7XHK 38Y940

LIFT-ALL 932DOSW10X18 Chain Sling Double Leg 7400 Lb 9/32in 18 Feet

Item: AC7XHK Model: 932DOSW10X18Cross Ref: 38Y940
In Stock

Get it by Tuesday, Jun 17

€453.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size0.281"
ColorBlack, Red
Double Capacity @ 60 Deg.7400 lbs.
FinishPaint
Length18 ft.
MaterialSteel
Number Of Chains2
Overall Reach18 ft.
Working Load Limit7400 lbs.
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishBlack Oxide
Chain GradeGrade 100
Chain Trade Size9/32"
Fitting ColorOrange
Fitting FinishPowder Coated
Fitting MaterialSteel
Hook Opening Width1 3/16"
Hook Type IncludedSling Hook
Load Capacity @ 30°4,300 lbs.
Load Capacity @ 45°6100 lbs.
Load Capacity @ 60°7400 lbs.
Master Link Inside Length5"
Master Link Inside Width2 1/2"
Maximum Operating Temperature400°F
Number Of Legs2
Sling Leg Length18 ft.
Sling Length18 ft.
Sling MaterialAlloy Steel
Sling TypeDOS
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 13.14
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)22.86
HS code7315822000
Country of OriginUS

Product Variants

ProductModelMaterialColorOverall ReachFinishWorking Load LimitDouble Capacity @ 60 Deg.Single CapacityDimension APrice
LIFT-ALL 58DOSW10X10 Chain Sling Double Leg 39100 Lb 5/8in 10 Feet | AC7XDY 38Y859 58DOSW10X10SteelBlack, Red10 ft.Paint39100 lbs.39100 lbs.--€2,559.03
LIFT-ALL 58DOSW10X12 Chain Sling Double Leg 39100 Lb 5/8in 12 Feet | AC7XDZ 38Y860 58DOSW10X12SteelBlack, Red12 ft.Paint39100 lbs.39100 lbs.--€2,814.92
LIFT-ALL 58DOSW10X14 Chain Sling Double Leg 39100 Lb 5/8in 14 Feet | AC7XEA 38Y861 58DOSW10X14SteelBlack, Red14 ft.Paint39100 lbs.39100 lbs.--€3,070.79
LIFT-ALL 58DOSW10X16 Chain Sling Double Leg 39100 Lb 5/8in 16 Feet | AC7XEB 38Y862 58DOSW10X16SteelBlack, Red16 ft.Paint39100 lbs.39100 lbs.--€3,326.74
LIFT-ALL 58DOSW10X18 Chain Sling Double Leg 39100 Lb 5/8in 18 Feet | AC7XEC 38Y863 58DOSW10X18SteelBlack, Red18 ft.Paint39100 lbs.39100 lbs.--€1,367.36
LIFT-ALL 58DOSW10X20 Chain Sling Double Leg 39100 Lb 5/8in 20 Feet | AC7XED 38Y864 58DOSW10X20SteelBlack, Red20 ft.Paint39100 lbs.39100 lbs.--€3,838.48
LIFT-ALL 58DOSW10X5 Chain Sling Double Leg 39100 Lb 5/8 Inch 5 Feet | AC7XEE 38Y865 58DOSW10X5SteelBlack, Red5 ft.Paint39100 lbs.39100 lbs.--€1,919.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 932DOSW10X18 Chain Sling Double Leg 7400 Lb 9/32in 18 Feet
€453.38 /unit